M18 FUEL Impact Kit + M18 RDL XC5.0 2PK

  • Mfr # 2953-22, 48-11-1852

  • Zoro # G015079135


product price: $588.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/4 in
Max. Torque
2,000 in-lb
Battery Capacity
(4) 5.0 Ah
Includes
(1) M18 and M12 Multi-Voltage Charger, (4) M18 REDLITHIUM XC5.0 Battery Packs, Belt Clip, Carrying Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2953-22, 48-11-1852
Zoro #
G015079135
UPC #
045242637874
Country of Origin
Multiple

Dimensions

Drive Size
1/4 in
Overall Length
4 1/2 in

Details

Voltage
18 V DC
Max. Torque
2,000 in-lb
Battery Capacity
(4) 5.0 Ah
Includes
(1) M18 and M12 Multi-Voltage Charger, (4) M18 REDLITHIUM XC5.0 Battery Packs, Belt Clip, Carrying Case
Number of Batteries Included
4
Power Source
Cordless
Impacts per Minute
4,400 ipm
Free Speed
3,900 RPM
Brushless Motor
Yes
Number of Speed Settings
4
Battery Model No.
(1) 38XJ03, (2) 35GJ99
Wireless Tool Tracking
No
Charger Included
Yes
Handle Type
Pistol Grip
Cordless Tool Kit Contents
Bare Tool, (1) Charger, (4) Batteries
Impact Rated
Impact Rated
Features
2,000 in-lb of Torque, 3,900 RPM, 3.8 lb (With Battery), 4-Mode Drive Control, Compact Size (4.47 in) for Access in Tight Spaces, Compatible with All M18 Batteries and Chargers, Increase Productivity on the Jobsite with the Fastest Driving Speed of any Impact Driver Without Sacrificing Power or Control, Metal Belt Clip for Portability, Powerstate(TM) Brushless Motor Delivers Unmatched Power for Full Range of Capability to Complete the Widest Variety of Applications, Single Handed Bit Insertion, Ultimate Trigger Control by Providing Smooth Acceleration for Small Fasteners to Prevent Stripping of Screws or Damaging of Materials
Tool Weight
2.2 lb
Impact Sound Level
100 dB
Charger Model
23Y581
Drive Type
Standard
Built-In Light
Yes
Battery Series
XC
Vibration Level
1.3 m/sq sec
Series
M18 FUEL
Collett
1/4 in Hex
Jobsite Light Included
No
Standards
UL Listed
Drive Configuration
Hex
Case Included
Yes
Shop By
Hot Buys
Tool Series
M18 FUEL(TM)
Drive Shape
Hex
Charger Manufacturing Model Number
23Y581
Torque - Maximum
2,000 in-lb
No Load Speed
3,900 RPM
Motor Type
Brushless

Description

Impact Driver Kit, Voltage 18 V DC, Max. Torque 2,000 in-lb, Series M18 FUEL, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (4) 5.0 Ah

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.