M18 FUEL Mag Drill Kit + 8PC Cutter Kit
Mfr # 2788-22HD, 49-22-8440
Zoro # G016484587
product price: $3,663.63
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2788-22HD, 49-22-8440
Zoro #
G016484587
UPC #
045242478835
Country of Origin
China
Details
Item
Mag Drill Kit and Annular Cutters
Description
Magnetic Drill Kit, Magnet Type Permanent, Maximum Spindle Speed 690 RPM, Minimum Spindle Speed 400 RPM, Motor Type Brushless, Battery Capacity (2) 8.0 Ah, Power Down Feed Included Yes, Coolant System Yes, Spindle Taper 3/4 in, Chuck Style Weldon, Chuck Size 3/4 in, Drill Point Pressure 750 lb, Spindle Travel 5 3/4 in, Battery Series M18(TM) REDLITHIUM(TM), Number of Batteries Included 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.