Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL Metal Cutting Circular Saw

  • Mfr # 2782-20

  • Zoro # G7781518


product price: $279.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Blade Dia.
5 3/8 in, 5 7/8 in
Includes
5 3/8 in 30T Blade, Hex Wrench
Features
Brushless Motor, Impact Resistant Window, Integrated Hang Hook, LED Light, Provides Overload Protection, Up to 370 Cuts in 3/4 in EMT
Blade Side
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2782-20
Zoro #
G7781518
UPC #
045242502509
Country of Origin
China

Dimensions

Blade Dia.
5 3/8 in, 5 7/8 in
Max. Cutting Depth @ 0 Deg.
2 in
Cutting Depth @ 90 Degrees
2"
Tool Length
14 3/4 in
Arbor Size
20 mm
Adjustable Cutting Depth
Adjustable Cutting Depth
Overall Length
14 3/4 in
Cutting Depth at 0 Degrees - Maximum
2 in
Blade Diameter
5 3/8 in, 5 7/8 in

Details

Item
Circular Saw
Voltage
18 V DC
Includes
5 3/8 in 30T Blade, Hex Wrench
Features
Brushless Motor, Impact Resistant Window, Integrated Hang Hook, LED Light, Provides Overload Protection, Up to 370 Cuts in 3/4 in EMT
Blade Side
Right
Power Source
Cordless
Bevel Angle Range
0 Degrees
Tool Weight
5.9 lb
Cordless Tool Battery Type
Li-Ion
Battery Included
No
Battery Included / Bare Tool
Bare Tool
No Load RPM
3900
Battery Pack Replacement
38D761, 2XKZ3, 38D765, 38D762, 2PYZ8, 38D766, 38XJ02, 35GJ99, 38XJ03, 45LD78, 45KM67
Bevel Adjustment
None
Arbor Hole
20mm
Corded/Cordless
Cordless
Standards
UL Listed
Shoe Material
Stainless Steel
Series
M18 FUEL
Green Environmental Attribute
Product is Rechargeable
Corded/Banded
Cordless
Max. Blade Speed
3,900 RPM
Brushless Motor
Yes
Wireless Tool Tracking
No
Number of Batteries Included
0
Charger Included
No
Drive Type
Direct Drive
Variable Speed
No
Cordless Tool Kit Contents
(1) Bare Tool
Arbor Shape
Round
Speed Control
Single
Options Included
Bare Tool
Battery Platform
M18(TM)
Motor Type
Brushless
Blade Speed - Maximum
3,900 RPM
Bevel Angle - Maximum
50 Degrees
Tool Series
M18 FUEL(TM)
Battery Series
M18(TM) REDLITHIUM(TM)
Includes Chip Catcher
Chip Catcher Not Included
Number of Chargers Included
0
Includes Battery
Tool Only
Bevel Angle - Minimum
0 Degrees
Battery Chemistry
Li-Ion
For Workpiece Material
Metal

Description

The M18 FUEL 5-3/8" – 5-7/8” Metal Saw delivers the fastest cuts with the longest tool life and up to 370 cuts in 3⁄4” EMT. This compact and lightweight metal cutting saw utilizes a POWERSTATE Brushless Motor with 3,900 RPMs to deliver the fastest cutting speeds and longest tool life on the market. The metal saw also features REDLINK PLUS Intelligence, the most advanced system of cordless power tool electronics, for maximum performance and unmatched durability. The M18 REDLITHIUM XC5.0 Battery Pack delivers up to 370 cuts in 3⁄4” EMT which is 1 cut per minute for over 6 hours straight.The Milwaukee M18 FUEL 5-3/8" – 5-7/8” Metal Saw features a compact, low-profile design for easy handling and increased control. At only 5.9 lbs, this lightweight circular metal saw delivers easier overhead cuts and less user fatigue. The new saw offers an integrated hang hook that allows for easy storage while the tool is not in use. The extra-large cut guide, impact resistant window and LED light ensure superior line of site and the stainless steel shoe reduces chip build-up to prevent surface marring. The 2782 M18 FUEL Metal Saw features a 30T Carbide-Tipped Metal Saw Blade for cool, burr-free cuts through EMT, strut, threaded rod, sheet metal, angle iron and other ferrous materials. Backed by Milwaukee's 5-year warranty, the 2782-20 comes equipped with a 30T 5-3/8" METAL TECH Carbide-Tipped Metal Saw Blade and Blade Wrench.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.