M18 FUEL Metal Cutting Circular Saw + M18 XC5.0 Battery

  • Mfr # 2782-20, 48-11-1850

  • Zoro # G3935343


product price:  $447.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Blade Dia.
5 3/8 in, 5 7/8 in
Includes
5 3/8 in 30T Blade, Hex Wrench
Features
Brushless Motor has No Wearable Components Delivering Longest Tool Life, Brushless Motor with 3,900 RPM's Delivers the Fastest Cutting Metal Cutting Saw, Integrated Hang Hook Allows Tool to Hang on Ladders and Common Building Materials Reducing Damage Due to Drops, M18(TM) Redlithium(TM) Batteries (Not included) Deliver upto 370 Cuts in 3/4 in EMT for All Day Work, Powerstate(TM) Brushless Motor Provides More Power, More Run-Time, and Longer Life, Redlink Plus(TM) Electronic intelligence Enables Advanced Communication Between Your Batteries and Tools, Allowing for Unmatched Levels of Performance, Protection, and Productivity, Redlithium(TM) Battery Pack is the Most Durable Pack on the Market Delivering More Run-Time, Power and Longer Battery Life
Blade Side
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2782-20, 48-11-1850
Zoro #
G3935343
UPC #
045242502509
Country of Origin
Multiple

Dimensions

Blade Dia.
5 3/8 in, 5 7/8 in
Max. Cutting Depth @ 0 Deg.
2 in
Tool Length
14 3/4 in
Arbor Size
25/32 in
Overall Length
12 1/4 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Cutting Depth at 0 Degrees - Maximum
2 in
Blade Diameter
5 3/8 in, 5 7/8 in

Details

Item
Circular Saw
Voltage
18 V DC
Includes
5 3/8 in 30T Blade, Hex Wrench
Features
Brushless Motor has No Wearable Components Delivering Longest Tool Life, Brushless Motor with 3,900 RPM's Delivers the Fastest Cutting Metal Cutting Saw, Integrated Hang Hook Allows Tool to Hang on Ladders and Common Building Materials Reducing Damage Due to Drops, M18(TM) Redlithium(TM) Batteries (Not included) Deliver upto 370 Cuts in 3/4 in EMT for All Day Work, Powerstate(TM) Brushless Motor Provides More Power, More Run-Time, and Longer Life, Redlink Plus(TM) Electronic intelligence Enables Advanced Communication Between Your Batteries and Tools, Allowing for Unmatched Levels of Performance, Protection, and Productivity, Redlithium(TM) Battery Pack is the Most Durable Pack on the Market Delivering More Run-Time, Power and Longer Battery Life
Blade Side
Right
Power Source
Cordless
Bevel Angle Range
0 Degrees
Tool Weight
4.8 lb
Battery Model No.
35GJ99
Drive Type
Direct Drive
Brushless Motor
Yes
Green Environmental Attribute
Product is Rechargeable
Standards
UL Listed
Number of Batteries Included
1
Case Included
No
Variable Speed
No
Charger Included
No
Shoe Material
Stainless Steel
Series
M18 FUEL
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Cordless Tool Battery Type
Li-Ion
Max. Blade Speed
3,900 RPM
Speed Control
Single
Battery Series
M18(TM) REDLITHIUM(TM)
Arbor Shape
Round
Chip Catcher
No
Battery Capacity
5.0Ah
Wireless Tool Tracking
No
For Workpiece Material
Metal
Includes Case
Case Not Included
Bevel Angle - Maximum
50 Degrees
Tool Series
M18 FUEL(TM)
Battery Type
Pouch
Battery Chemistry
Li-Ion
Battery Manufacturing Model Number
48-11-1850
Motor Type
Brushless
Battery Platform
M18(TM)
Blade Speed - Maximum
3,900 RPM
Number of Chargers Included
0
Includes Battery
Tool Only
Includes Chip Catcher
Chip Catcher Not Included
Bevel Angle - Minimum
0 Degrees

Description

Circular Saw, Power Source Cordless, Series M18 FUEL, Primary Saw Application Metal, Blade Dia. 5 3/8 in, 5 7/8 in, Max. Blade Speed 3,900 RPM, Arbor Size 25/32 in, Arbor Shape Round, Blade Side Right, Drive Type Direct Drive, Shoe Material Stainless Steel, Chip Catcher No, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 0 Degrees , Max. Cutting Depth @ 0 Deg. 2 in, Variable Speed No, Tool Length 14 3/4 in, Tool Weight 4.8 lb, Wireless Tool Tracking No, Brushless Motor Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.