Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 FUEL Mid-Torque Impact Wrench 1/2" Friction Ring - Bare Tool 2861-20

M18 FUEL Mid-Torque Impact Wrench 1/2" Friction Ring - Bare Tool (Discontinued)

  • Mfr # 2861-20
  • Zoro # G9178401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2861-20
Zoro #
G9178401
UPC #
045242485116
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
6 3/4 in

Details

Voltage
18 V DC
Max. Torque
600 ft-lb
Includes
Belt Clip
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
3,000
Free Speed
2,400 RPM
Fastening Torque
450 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
3
Cordless Tool Battery Type
Li-Ion
Drive Configuration
Straight
Series
M18 FUEL
Clutch Style
Impact
Corded/Banded
Cordless
Tool Weight
3.8 lb
Battery Included
No
Green Environmental Attribute
Product is Rechargeable
Corded/Cordless
Cordless
Handle Type
Pistol Grip
Features
Milwaukee(R) POWERSTATE(TM) Brushless Motor provides more power, more run-time, and longer life., Delivers up to 450 ft-lbs of Fastening Torque, Delivers up to 600 ft-lbs of Nut-Busting Torque
Anvil Impact Action
Mechanical
Standards
UL Listed
Breakaway Torque
600 ft-lb
Charger Included
No
Battery Series
M18(TM) REDLITHIUM(TM)
Built-In Light
Yes
Housing Material
Metal, Plastic, Rubber
Cordless Tool Kit Contents
(1) Bare Tool
Handle Material
Plastic
Retainer Type
Friction Ring
Case Included
No
Actuation
Trigger
Wireless Tool Tracking
No
Lock-Off Switch
Yes
Impact Rated
Impact Rated
Reaction Bar
No
Tool Style
Compact
Power to Weight Ratio
113.2 ft-lb/lb
Includes Battery
Tool Only
Includes Case
Case Not Included
Throttle Type
Trigger
Motor Type
Brushless
Number of Chargers Included
0
Torque - Maximum
600 ft-lb
Includes Lock-Off Switch
Lock-Off Switch Included
Anvil Style
Standard
Drive Shape
Square
No Load Speed
2,400 RPM
Includes Reaction Bar
No Reaction Bar

Description

Cordless Impact Wrenches, Impact Wrench, Drive Size 1/2 in, Drive Configuration Straight, Max. Torque 600 ft-lb, Bare Tool, Voltage 18 V DC, Series M18 FUEL, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3000, Max. No Load RPM 2400, Cordless, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Length 6-45/64 In., Tool Weight 3.8 lb, Clutch Style Impact, Battery Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.