Zoro Homepage

M18 FUEL MTIW + M18 RDL FORGE XC8.0 Kit

  • Mfr # 2960-20, 48-59-1881

  • Zoro # G915079167


original price: $557.99
7% off
new price: $516.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
3/8 in
Battery Capacity
8.0 Ah
Includes
(1) Bare Tool, (1) Battery, (1) Charger
Number of Batteries Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2960-20, 48-59-1881
Zoro #
G915079167
UPC #
045242568901
Country of Origin
Multiple

Dimensions

Drive Size
3/8 in
Overall Length
6 in
Head Width
2 3/4 in

Details

Voltage
18 V DC
Battery Capacity
8.0 Ah
Includes
(1) Bare Tool, (1) Battery, (1) Charger
Number of Batteries Included
1
Power Source
Cordless
Impacts per Minute
3100
Free Speed
2,575 RPM
Fastening Torque
550 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Drive Type
Standard
Battery Series
M18(TM) REDLITHIUM(TM) FORGE(TM)
Retainer Type
Friction Ring
Breakaway Torque
600 ft-lb
Features
4-Mode Drive Control, Auto Shut Off Control, Bolt Removal Control, LED Light, Redlink Plus(TM) Intelligence
Built-In Light
Yes
Impact Rated
Impact Rated
Charger Model
45LD79
Wireless Tool Tracking
No
Tool Weight
3.4 lb
Reaction Bar
No
Power to Weight Ratio
176.5 ft-lb/lb
Tool Style
Compact
Charger Included
Yes
Actuation
Trigger
Clutch Style
Impact
Case Included
No
Battery Model No.
823ZF0
Handle Type
Pistol Grip
Standards
UL Listed
Battery Manufacturing Model Number
823ZF0
Charger Manufacturing Model Number
48-59-1808
Tool Series
M18 FUEL(TM)
Throttle Type
Trigger
Motor Type
Brushless
Includes Case
Case Not Included
Anvil Style
Standard
Includes Reaction Bar
No Reaction Bar
Number of Chargers Included
1
Drive Shape
Square
No Load Speed
2,575 RPM

Description

Impact Wrench Kit, Drive Size 3/8 in, Voltage 18 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 8.0 Ah, Tool Weight 3.4 lb, Clutch Style Impact, Features 4-Mode Drive Control, Auto Shut Off Control, Bolt Removal Control, LED Light, Redlink Plus(TM) Intelligence, Includes (1) Bare Tool, (1) Battery, (1) Charger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.