Zoro Homepage

M18 FUEL MTIW + M18 RDL FORGE XC8.0 Kit

  • Mfr # 2962-20, 48-59-1881

  • Zoro # G215079171


original price: $557.99
7% off
new price: $516.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Includes
(1) Bare Tool, (1) Battery, (1) Charger
Battery Capacity
8.0 Ah
Number of Batteries Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2962-20, 48-59-1881
Zoro #
G215079171
UPC #
045242568925
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
6 in
Head Width
2 3/4 in

Details

Voltage
18 V DC
Includes
(1) Bare Tool, (1) Battery, (1) Charger
Battery Capacity
8.0 Ah
Number of Batteries Included
1
Power Source
Cordless
Impacts per Minute
3100
Free Speed
2,575 RPM
Fastening Torque
550 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Case Included
No
Drive Type
Standard
Battery Series
M18(TM) REDLITHIUM(TM) FORGE(TM)
Charger Model
45LD79
Standards
UL Listed
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Built-In Light
Yes
Breakaway Torque
650 ft-lb
Wireless Tool Tracking
No
Tool Weight
3.5 lb
Battery Model No.
823ZF0
Handle Type
Pistol Grip
Clutch Style
Impact
Power to Weight Ratio
185.7 ft-lb/lb
Tool Style
Compact
Charger Included
Yes
Reaction Bar
No
Actuation
Trigger
Retainer Type
Friction Ring
Features
4-Mode Drive Control, Auto Shut Off Control, Bolt Removal Control, LED Light, Redlink Plus(TM) Intelligence
Impact Rated
Impact Rated
Motor Type
Brushless
Includes Case
Case Not Included
Anvil Style
Standard
Charger Manufacturing Model Number
48-59-1808
Drive Shape
Square
Number of Chargers Included
1
Includes Reaction Bar
No Reaction Bar
Throttle Type
Trigger
Battery Manufacturing Model Number
823ZF0
Tool Series
M18 FUEL(TM)
No Load Speed
2,575 RPM

Description

Impact Wrench Kit, Drive Size 1/2 in, Voltage 18 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 8.0 Ah, Tool Weight 3.5 lb, Clutch Style Impact, Features 4-Mode Drive Control, Auto Shut Off Control, Bolt Removal Control, LED Light, Redlink Plus(TM) Intelligence, Includes (1) Bare Tool, (1) Battery, (1) Charger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.