M18 FUEL ONE-KEY High Torque Impact Wrench 3/4" Friction Ring + M18 HIGH OUTPUT XC6.0 Battery Pack

  • Mfr # 2864-20, 48-11-1865
  • Zoro # G800690149
product price: 
$
627.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
18 V DC
Max. Torque
1,200 ft-lb
Battery Capacity
6.0 Ah
Includes
Belt Clip
Number of Batteries Included
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2864-20, 48-11-1865
Zoro #
G800690149
UPC #
-
Country of Origin
Multiple
Voltage
18 V DC
Max. Torque
1,200 ft-lb
Battery Capacity
6.0 Ah
Includes
Belt Clip
Number of Batteries Included
1
Power Source
Cordless
Impacts per Minute
2,400
Free Speed
1,800 RPM
Fastening Torque
1,200 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Breakaway Torque
1,500 ft-lb
Retainer Type
Friction Ring
Features
Compatible With One-Key(TM), Prevents Damage to the Tool And Battery
Handle Type
Pistol Grip
Housing Material
Metal, Plastic, Rubber
Series
M18
Charger Included
No
Drive Type
Standard
Cordless Tool Kit Contents
(1) Bare Tool
Explosive Environment Rated
No
Impact Rated
Impact Rated
Tool Weight
6.3 lb
Clutch Style
Impact
Battery Series
M18(TM) REDLITHIUM(TM)
Case Included
No
Actuation
Trigger
Impact Sound Level
Not Specified
Built-In Light
Yes
Green Environmental Attribute
Product is Rechargeable
Handle Material
Plastic, Rubber
Vibration Level
Not Specified
Wireless Tool Tracking
Yes
Standards
UL Listed
Tool Style
Compact
Power to Weight Ratio
189.9 ft-lb/lb
Includes Case
Case Not Included
Anvil Style
Standard
Motor Type
Brushless
No Load Speed
1,800 RPM
Drive Shape
Square
Torque - Maximum
1,200 ft-lb
Throttle Type
Trigger
Tool Series
M18 FUEL(TM)
Includes Battery
Battery Included
Item
Impact Wrench
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Drive Size
3/4 in
Overall Length
8 1/2 in
Extended Anvil Length
Not Extended
Wire Rope Length
8 1/2 in
Length
8 1/2 in
Fits Chest Size
Compatible With One-Key(TM), Prevents Damage to the Tool And Battery

Description

Impact Wrench, Drive Size 3/4 in, Max. Torque 1,200 ft-lb, Voltage 18 V DC, Series M18, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 6.0 Ah, Tool Weight 6.3 lb, Clutch Style Impact, Features Compatible With One-Key(TM), Prevents Damage to the Tool And Battery, Includes Belt Clip

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.