Zoro Homepage

M18 FUEL Orbital Sander + XC6.0 Battery

  • Mfr # 2837-20, 48-11-1865

  • Zoro # G422587254


original price: $639.99
64% off
new price: $229.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2837-20, 48-11-1865
Zoro #
G422587254
UPC #
045242879939
Country of Origin
Multiple

Description

Random Orbital Sander Kit, Product Type Random Orbital Sander, Disc Motion Random Orbital, Power Source Cordless, Maximum Disc Diameter 5 in, Abrasive Mount Type Hook and Loop, Grip Type Palm, Orbit Size 3/32 in, Maximum Disc Speed 12,000 OPM, Voltage 18 V DC, Bare Tool/Battery Included Battery Included, Battery Platform M18(TM), Number of Batteries Included 1, Battery Capacity (1) 6.0 Ah, Dust Collection Port Size 5 in, Dust Collection Type Included Dust Bag, Battery Model Number 481Z44

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.