Zoro Homepage

M18 FUEL Oscillating Multi-Tool

  • Mfr # 2836-20

  • Zoro # G900404301


product price: $249.00
/ea
Free Shipping & Returns

Key Features

Voltage
18V
Oscillation Angle
4.2 Degrees
Includes
Bare Tool
Power Source
Cordless
Series
M18 FUEL(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2836-20
Zoro #
G900404301
UPC #
045242561643
Country of Origin
Viet Nam

Details

Item
Oscillating Multi-Tool
Voltage
18V
Oscillation Angle
4.2 Degrees
Includes
Bare Tool
Power Source
Cordless
Series
M18 FUEL(TM)
Brushless Motor
Yes
Battery Capacity
(1) 5.0 Ah
Type
Cordless
Number of Batteries Included
0
Battery Series
M18 Redlithium XC
Accessory Free Tool Change
Yes
Cordless Tool Kit Contents
(1) Bare Tool
Built-In Light
Yes
Fits Accessory Brand
Milwaukee
Switch Type
Slide
Charger Included
No
Number of Speed Settings
10
Oscillations per Minute
10,000 to 20,000
Maximum Oscillations per Minute
20,000
Anti-Vibration Technology
Yes
Minimum Oscillations per Minute
10,000
Case Included
No
Connection Style
Universal Open Back
Shop By
New Products

Description

M18 FUEL Oscillating Multi-Tool generates the fastest cuts, the power for demolition, and the lowest full tool vibration. The POWERSTATE Brushless Motor delivers 10,000 to 20,000 OPM with an aggressive 4.2-degree oscillation angle to deliver the fastest cuts over the competition. The cordless multi-tool also gives you the power to complete many demanding applications with ease, such as large cuts through hardwoods and nail embedded wood, pushing the limits of what a multipurpose oscillating tool can do. Vibration dampening technology delivers the lowest full tool vibration, letting you make cuts more comfortably with less fatigue. REDLINK PLUS Intelligence ensures you achieve unmatched levels of performance, protection, and compatibility. The M18 REDLITHIUM XC5.0 battery (not included) delivers more work per charge than competitive batteries on the market when used with the multitool. The MILWAUKEE M18 FUEL Oscillating Multi-Tool has a 10-Setting Dial with an additional Auto-Load Feature, allowing you to adjust the speed to the application. An integrated 180-degree LED light provides maximum visibility in low-light situations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.