Zoro Homepage

M18 FUEL Overhead Rotary Hammer w/ Integrated Dust Extraction

  • Mfr # 3311-22

  • Zoro # G112648210


product price: $638.99
/ea
Free Shipping & Returns

Key Features

Voltage
18V DC
Impact Energy
1.7 ft-lb
Includes
Bare Tool, Battery, Charger
Blows per Minute
4,740 bpm
Chuck Type
SDS-plus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3311-22
Zoro #
G112648210
UPC #
045242800292
Country of Origin
China

Description

The MILWAUKEE® M18 FUELTM Overhead Rotary Hammer w/ Integrated Dust Extraction is a new-to-world solution optimized for ceiling drilling. This 2-in-1 design delivers improved ergonomics for overhead work compared to traditional rotary hammer and dust extractor attachments, while maintaining Table 1 compliance. This SDS Plus rotary hammer provides several new features that keep operators productive and comfortable for repetitive drilling overhead. The built-in dust extractor creates a compact, lightweight tool with optimized balance for less fatigue. The newly designed side handle, now located near the rear handle, allows the operator to maintain better body posture throughout the application. The handle can be inserted on the left or right of the tool and can be collapsed for easy storage. AUTOSTOPTM Kickback control offers enhanced safety for the operator by preventing over-rotation in a bind-up. With ONE-KEYTM, users can choose between default and low sensitivity settings for AUTOSTOPTM feature, in addition to tool tracking and management. The M18 FUELTM Overhead Rotary Hammer w/ Integrated Dust Extraction provides simplified dust compliance and superior ergonomics, while still delivering best-in-class performance. The POWERSTATETM Brushless motor provides fastest drilling for small ceiling anchors and enough power to complete up to 5/8" holes in concrete.


  • • Lightest Weight, Less Fatigue
  • • 2-in-1 Design, Simplified Dust Compliance
  • • Fastest Drilling for Small Ceiling Anchors
  • • > 100 holes per charge on the M18 REDLITHIUMTM HIGH OUTPUTTM CP3.0 battery
  • • Ergonomic Side Handle
  • • Integrated Dust Extractor
  • • AUTOSTOPTM kickback control prevents severe kickback
  • • ONE-KEYTM Compatible: Ability to track and manage tools
  • • Depth Stop

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.