M18 FUEL Overhead Rotary + Impact Driver
Mfr # 3311-22, 2953-20
Zoro # G715482181
product price: $817.99
/ea
Free Shipping & Returns
Key Features
Voltage
18 V DC
Battery Capacity
(2) 3.0 Ah
Number of Tools
2
Impact Driver - Maximum Torque
2,000 in-lb
Includes Case
Case Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3311-22, 2953-20
Zoro #
G715482181
UPC #
045242800292
Country of Origin
Multiple
Dimensions
Impact Driver - Drive Size
1/4 in
Details
Voltage
18 V DC
Battery Capacity
(2) 3.0 Ah
Number of Tools
2
Item
Rotary Hammer and Impact Driver
Impact Driver - Maximum Torque
2,000 in-lb
Includes Case
Case Included
Number of Batteries Included
2
Includes Battery
Battery Included
All Product Types Included
Impact Driver, Rotary Hammer
Wireless Tool Tracking
No
Power Source
Cordless
Battery Chemistry
Li-Ion
Charger Manufacturing Model Number
48-59-1808
Tool Series
M18 FUEL(TM)
Motor Type
Brushless
Battery Platform
M18(TM)
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Impact Driver - Manufacturing Model Number
2957-20
Battery Manufacturing Model Number
48-11-1835
Description
Rotary Hammer and Impact Driver, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 3.0 Ah, Number of Batteries Included 2, Battery Series M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.