M18 FUEL Pipe Threader w/ ONE-KEY Kit + M18 FUEL Compact Band Saw

  • Mfr # 2874-22HD, 2829-20

  • Zoro # G405258478


product price: $2,690.74
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Band Saw, Pipe Threader
Battery Capacity
12.0Ah
Number of Tools
2
Includes
Threading Support Arm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2874-22HD, 2829-20
Zoro #
G405258478
UPC #
-
Country of Origin
China

Dimensions

Pipe Threader - Bolt Size Range
1/8 in to 2 in
Pipe Threader - Rod Size
1/4 in to 2 in
Pipe Threader - For Nominal Pipe Size
1/8 in to 2 in

Details

Voltage
18 V DC
Cordless Tools Included
Band Saw, Pipe Threader
Battery Capacity
12.0Ah
Number of Tools
2
Includes
Threading Support Arm
Series
M18 FUEL(TM)
Battery Included
481Z42
Number of Batteries Included
2
Power Source
Cordless
Charger Included
Yes
Item
Tool Combination Kit
Charger
45LD79
Battery Series
M18(TM) REDLITHIUM(TM)
Band Saw
55ZK43
Battery Model No.
481Z42
Pipe Threader
54YP98
Cordless Tool Kit Contents
(2) Batteries; (2) Bare Tools; (1) Battery Charger
Green Environmental Attribute
Product is Rechargeable
Case Included
(1) Hard Case
Wireless Tracking System
ONE-KEY(TM)
Portable Band Saw - Cut Capacity
3 1/4 in
Wireless Tool Tracking
Yes
Portable Band Saw - Type
Compact
Included Fastening Tools
Pipe Threader
Included Saws & Grinders
Band Saw Blade (8/10 TPI)
Light - Type
Work Light
Other Tools and Accessories Included
Carrying Case, Charger, Threading Support Arm
Battery Chemistry
Lithium
Tool Series
M18 FUEL(TM)
Includes Case
Case Included
All Product Types Included
Portable Band Saw, Pipe Threader

Description

Tool Combination Kit, Cordless Tools Included Band Saw, Pipe Threader, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity 12.0Ah, Includes Threading Support Arm, Tool Brand Milwaukee, Series M18 FUEL(TM), Battery Included 481Z42, Number of Batteries Included 2, Battery Model No. 481Z42, Battery Series M18(TM) REDLITHIUM(TM), Charger 45LD79, Charger Included Yes, Cordless Tool Kit Contents (2) Batteries; (2) Bare Tools; (1) Battery Charger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.