Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL Pipe Threader+M18 FUEL Band Saw

  • Mfr # 2874-22HD, 2929-20

  • Zoro # G815079144


product price: $2,742.51
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Pipe Threading Machine, Portable Band Saw
Battery Capacity
12.0 Ah
Number of Tools
2
Includes
(1) Blade, (1) M18 Portable Deep Cut Band Saw, (2) M18 REDLITHIUM HIGH OUTPUT HD12.0 Battery Pack (48-11-1812), Carrying Case, M18 and M12 Rapid Charger (48-59-1808), M18 FUEL Pipe Threader w/ONE-KEY (2874-20), Threading Support Arm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2874-22HD, 2929-20
Zoro #
G815079144
UPC #
045242532940
Country of Origin
China

Dimensions

Pipe Threader - For Nominal Pipe Size
1/8 in to 2 in
Pipe Threader - Bolt Size Range
0.13 in to 2 in

Details

Voltage
18 V DC
Cordless Tools Included
Pipe Threading Machine, Portable Band Saw
Battery Capacity
12.0 Ah
Number of Tools
2
Includes
(1) Blade, (1) M18 Portable Deep Cut Band Saw, (2) M18 REDLITHIUM HIGH OUTPUT HD12.0 Battery Pack (48-11-1812), Carrying Case, M18 and M12 Rapid Charger (48-59-1808), M18 FUEL Pipe Threader w/ONE-KEY (2874-20), Threading Support Arm
Series
M18(TM)
Battery Included
481Z42
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Portable Band Saw - Cut Capacity
5 in
Cordless Tool Kit Contents
(2) Bare Tools; (2) Batteries; (1) Charger
Included Saws & Grinders
Portable Deep Cut Band Saw
Wireless Tracking System
ONE-KEY(TM)
Case Included
(1) Carrying Case
Charger
45LD79
Power Source
Cordless
Portable Band Saw - Type
Deep Cut
Battery Model No.
481Z42
Wireless Tool Tracking
Yes
Pipe Threader - Reversing
Yes
Charger Included
Yes
Number of Batteries Included
2
Item
Cordless Combination Kit
Pipe Threader
54YP98
Battery Chemistry
Li-Ion
Tool Series
M18(TM)
Other Tools and Accessories Included
Pipe Threading Machine
Includes Case
Case Included
All Product Types Included
Pipe Threader, Portable Band Saw

Description

Cordless Combination Kit, Cordless Tools Included Pipe Threading Machine, Portable Band Saw, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 12.0 Ah, Includes (1) Blade, (1) M18 Portable Deep Cut Band Saw, (2) M18 REDLITHIUM HIGH OUTPUT HD12.0 Battery Pack (48-11-1812), Carrying Case, M18 and M12 Rapid Charger (48-59-1808), M18 FUEL Pipe Threader w/ONE-KEY (2874-20), Threading Support Arm, Tool Brand Milwaukee, Series M18(TM), Battery Included 481Z42

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.