
M18 FUEL PoleSaw + QUIKLOK StringTrimmer
Mfr # 3016-21PS,49-16-2717
Zoro # G415439812
product price: $719.24
/ea
Free Shipping & Returns
Key Features
Included Charger
Yes
Bare Tool/Battery Included
Battery Included
Charger Model Number
45LD79
Included String Trimmer Type
String Trimmer Attachment
Included Pole Saw Type
Cordless Pole Saw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3016-21PS,49-16-2717
Zoro #
G415439812
UPC #
045242794393
Country of Origin
Mexico
Dimensions
String Trimmer Cutting Width
16 in
Pole Saw Bar Length
10 in
Details
Item
Combination Kit
Included Charger
Yes
Bare Tool/Battery Included
Battery Included
Charger Model Number
45LD79
Included String Trimmer Type
String Trimmer Attachment
Included Pole Saw Type
Cordless Pole Saw
Number of Chargers Included
1
Voltage
18 V
Battery Platform
FORGE(TM) XC 8.0
Power Source
Cordless
Battery Model Number
823ZF0
Battery Capacity
8.0 Ah
Number of Batteries Included
1
String Trimmer Manufacturer Model Number
49-16-2717
Pole Saw Manufacturer Model Number
49-16-2720
Included Battery
Yes
Description
Combination Kit, Battery Platform FORGE(TM) XC 8.0, Included String Trimmer Type String Trimmer Attachment, String Trimmer Cutting Width 16 in, Included Pole Saw Type Cordless Pole Saw, Pole Saw Bar Length 10 in, Number of Batteries Included 1, Number of Chargers Included 1, Battery Capacity 8.0 Ah, Included Charger Yes, Charger Model Number 45LD79
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.