Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Variable Speed Drill, 1/2 in, 18V 2803-22

Variable Speed Drill, 1/2 in, 18V (Discontinued)

  • Mfr # 2803-22
  • Zoro # G702714806
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2803-22
Zoro #
G702714806
UPC #
45242002313
Country of Origin
Unknown

Dimensions

Chuck Size
1/2 in
Tool Length
6.9 in
Width
2.3 in

Details

Voltage
18V
Number of Batteries
2
Cordless Tool Battery Type
Lithium-Ion
Battery Capacity
5Ah
No Load RPM
2000
Item
Variable Speed Drill
Standards
UL Listed
Max. Torque
1200 ft-lb
Clutch Style
14 Settings
Chuck
Keyless
Includes
(1) M18 FUEL™ 1/2" Drill/Driver (2803-20), (2) M18 REDLITHIUM™ XC5.0 Battery, (1) M18™ & M12™ Multi-Voltage Charger, (1) Side Handle, (1) Belt Clip, (1) Bit Holder
Corded/Cordless
Cordless
Tool Weight
3.2 lb.
Included Charger
Yes
Color
Red/Black
Features
Reverse; Side Handle; Variable Speed
Housing Material
Glass-Filled Nylon
Switch Type
Trigger
Battery Charger Input Voltage (V)
120
Product Storage Included
Case
Number of Batteries Required
1
Collet/Chuck Material
Metal
Power Source
Electric - Cordless

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.