M18 FUEL QUIK-LOK Attachment Hanger (3 pk)
Mfr # 49-16-2785
Zoro # G107353907
product price: $19.97
/pk 3, $6.66/eaKey Features
Length
1 3/8 in
Material
High Density Polyethlyene
For Use With
All M18 FUEL QUIK-LOK Attachments
Overall Height
4 1/2 in
Overall Width
1 3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-16-2785
Zoro #
G107353907
UPC #
045242774159
Country of Origin
China
Dimensions
Length
1 3/8 in
Overall Height
4 1/2 in
Overall Width
1 3/8 in
Overall Length
1 3/8 in
Details
Item
Attachment Hanger
Material
High Density Polyethlyene
For Use With
All M18 FUEL QUIK-LOK Attachments
Color
Black
Product Type
Attachment Hanger
Compatible Product Type
M18 FUEL QUIK-LOK Attachments
Compatible Manufacturer Number
Milwaukee QUIK-LOK(TM) Attachments
Description
M18 FUEL QUIK-LOK Attachment Hangers are used to hang up your attachments. The attachment hangers have a twist lock design with a loop to conveniently hang on a nail or a hook. They are durable and made of an impact-resistant polymer that resists cracking and chipping. These hangers are compatible with all M18 FUEL QUIK-LOK attachments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.