Zoro Homepage

M18 FUEL QUIK-LOK Blower Attachment

  • Mfr # 49-16-2793

  • Zoro # G510914160


product price: $169.00
/ea
Free Shipping & Returns

Key Features

Length
34 in
Overall Length
34 in
Color
Black, Red
Material
Polycarbonate, Aluminum
Width
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2793
Zoro #
G510914160
UPC #
045242794409
Country of Origin
China

Dimensions

Length
34 in
Overall Length
34 in
Width
7.25 in
Overall Width
7 1/4 in

Details

Item
Blower Attachment
Color
Black, Red
Material
Polycarbonate, Aluminum
Includes
(1) QUIK-LOK Blower Attachment
Compatible Product Type
M18 FUEL(TM) QUIK-LOK(TM) Attachment System
Product Type
Blower Attachment

Description

The MILWAUKEE M18 FUEL QUIK-LOK Blower Attachment is powered by the MILWAUKEE M18 FUEL Power Head w/ QUIK-LOK and is compatible with Milwaukee's split boom M18 FUEL QUIK-LOK Attachment System. This blower delivers 500 CFM and 120 MPH and is ideal for quick, routine jobsite clean-ups. Reaching a total length of 66" when installed on the M18 FUEL Power Head w/ QUIK-LOK providing users added reach. The M18 FUEL QUIK-LOK Attachments feature protective drive shafts for increased durability against drops and while in storage. The M18 FUEL QUIK-LOK Attachment system features 13 different attachments for a wide array of applications to stay productive through all seasons.


  • Compatible with the M18 FUEL Power Head w/ QUIK-LOK
  • Delivers 500 CFM and 120 MPH
  • Part of the M18 FUEL QUIK-LOK Attachment System, featuring 13 different attachments for all-season versatility
  • Sound pressure rating of 59db(A) per ANSI B175.2
  • Milwaukee Blower Nozzle Accessory Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.