Zoro Homepage

23 in. Bristle Brush Attachment for M18 FUEL QUIK-LOK Attachement System

  • Mfr # 49-16-2741

  • Zoro # G305932928


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Diameter
11 5/16 in
Length
48 3/4 in
For Use With
M18 FUEL(TM) Power Head with QUIK-LOK(TM)
Overall Height
11 5/16 in
Overall Width
23 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2741
Zoro #
G305932928
UPC #
045242635733
Country of Origin
China

Dimensions

Diameter
11 5/16 in
Length
48 3/4 in
Overall Height
11 5/16 in
Overall Width
23 1/2 in
Overall Length
48 3/4 in

Details

Item
Bristle Brush Attachment
For Use With
M18 FUEL(TM) Power Head with QUIK-LOK(TM)
Product Type
Bristle Brush Attachment
Compatible Product Type
Attachment System

Description

M18 FUEL QUIK-LOK Bristle Brush Attachment is powered by the M18 FUEL Power Head w/ QUIK-LOK and is compatible with split boom M18 FUEL QUIK-LOK Attachment System. This split shaft attachment's optimized bristle design is great for removing debris like mulch and dirt from hard surfaces and allows for longer life while covering a 23" clearing width. bristle brush's optimized guard design offers the best material containment. QUIK-LOK Attachments feature protected drive shafts for increased durability against drops and storage elements. The bristle brush attachment also features optimized gearing to manage the cordless M18 FUEL Power Head RPM output specifically for this attachment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.