Zoro Homepage

M18 FUEL QUIK-LOK Hedge Trimmer Attachment

  • Mfr # 49-16-2796

  • Zoro # G210914156


product price: $179.00
/ea
Free Shipping & Returns

Key Features

Length
41.2 in
Overall Length
41 3/16 in
Width
4.75 in
Color
Black, Red
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2796
Zoro #
G210914156
UPC #
045242794430
Country of Origin
China

Dimensions

Length
41.2 in
Overall Length
41 3/16 in
Width
4.75 in
Overall Width
4 3/4 in

Details

Item
Hedge Trimmer Attachment
Color
Black, Red
Material
Steel
Includes
(1) QUIK-LOK Hedge Trimmer
Product Type
Hedge Trimmer Attachment
Compatible Product Type
M18 FUEL(TM) Power Head

Description

The MILWAUKEE M18 FUEL QUIK-LOK Hedge Trimmer Attachment is powered by the MILWAUKEE M18 FUEL Power Head w/ QUIK-LOK and is compatible with Milwaukee's split boom M18 FUEL QUIK-LOK Attachment System. This Hedge Trimmer Attachment clears more branches up 3/4" in a single pass during seasonal pruning and shaping applications. The Hedge Trimmer Attachment features a tip guard preventing damage to blades and the surrounding work area increasing productivity and decreasing maintenance time. The M18 FUEL QUIK-LOK Attachments feature protective drive shafts for increased durability against drops and while in storage. This split boom Hedge Trimmer Attachment also utilizes M18 FUEL Technology combined with optimized gearing to manage the RPM output specifically for hedge trimming applications. The M18 FUEL QUIK-LOK Attachment System features 13 different attachments for a wide array of applications to stay productive through all seasons.


  • Compatible with the M18 FUEL Power Head w/ QUIK-LOK
  • Has the power to cut 3/4" Branches
  • Part of the M18 FUEL QUIK-LOK Attachment System, featuring 13 different attachments for all-season versatility
  • Compact Fixed Shaft Style Design
  • Tip Guard: Prevents Damage to the Blade and Surrounding Work Area

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.