Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 in. String Trimmer Attachment for M18 FUEL QUIK-LOK Attachment System

  • Mfr # 49-16-2717

  • Zoro # G5046816


product price: $149.00
/ea
Free Shipping & Returns

Key Features

Diameter
1/8 in
Length
40 in
For Use With
M18 FUEL Power Head
Material
Aluminum
Overall Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2717
Zoro #
G5046816
UPC #
045242532872
Country of Origin
Mexico

Dimensions

Diameter
1/8 in
Length
40 in
Overall Length
40 in
Overall Height
9 in
Overall Width
13 in

Details

Item
String Trimmer Head
For Use With
M18 FUEL Power Head
Material
Aluminum
Product Type
String Trimmer Attachment
Compatible Product Type
String Trimmer Attachment

Description

M18 FUEL QUIK-LOK String Trimmer Attachment is powered by the M18 FUEL Power Head w/ QUIK-LOK and is compatible with M18 FUELQUIK-LOK Attachment System. The String Trimmer Attachment has a split shaft design and features an adjustable cutting swath – 14” for maximizing run-time and 16” for maximizing clearing power and capacity. The String Trimmer Attachment utilizes the Easy Load Trimmer Head which provides you with an easy line loading experience and the ability to load up to 25' of trimmer line in under 30 seconds. The QUIK-LOK Attachments feature protected drive shafts for increased durability against drops and storage elements. The split boom String Trimmer Attachment also utilizes optimized gearing to manage the cordless M18 FUEL Power Head RPM output specifically for string trimming applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.