Zoro Homepage

M18 FUEL Rivet + M18 RDL XC5.0 Battery

  • Mfr # 2660-20, 48-11-1850

  • Zoro # G215199367


product price: $1,306.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) 4-Pack Retention Nose Piece, (1) Belt Clip, (1) Hanging Ring, (1) Mandrel Collector, (1) Nose Piece Wrench
Tool Weight
4.6 lb
Charger Included
No
Standards
UL Listed
Voltage
18 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2660-20, 48-11-1850
Zoro #
G215199367
UPC #
045242572748
Country of Origin
Multiple

Dimensions

Overall Length
12 1/2 in
Blind Rivet Dia. - Steel
3/16 in, 7/32 in, 1/4 in, 9/32 in
Stroke Length
1 3/16 in
Overall Height
9 1/2 in
For Rivet Nut Thread Size
1/4, 3/16, 7/32, 9/32
Nose Length
3 1/8 in
Overall Width
2 1/2 in
Blind Rivet Dia. - Aluminum
3/16 in, 7/32 in, 1/4 in, 9/32 in
Blind Rivet Dia. - Stainless Steel
3/16 in, 7/32 in, 1/4 in, 9/32 in
Blind Rivet Diameter - Stainless Steel
3/16 in, 7/32 in, 1/4 in, 9/32 in
Blind Rivet Diameter - Aluminum
3/16 in, 7/32 in, 1/4 in, 9/32 in
Blind Rivet Diameter - Steel
3/16 in, 7/32 in, 1/4 in, 9/32 in

Details

Item
Rivet Tool Kit
Includes
(1) 4-Pack Retention Nose Piece, (1) Belt Clip, (1) Hanging Ring, (1) Mandrel Collector, (1) Nose Piece Wrench
Tool Weight
4.6 lb
Charger Included
No
Standards
UL Listed
Voltage
18 V DC
Features
Eliminates Compressors & Hoses, Fastest Cordless Riveting, Up To 3X Longer Life
Power Source
Cordless
Number of Batteries Included
1
Drive Type
Standard
Battery Model No.
35GJ99
Rivet Type
Blind Rivet
Series
M18
Wireless Tool Tracking
Yes
Brushless Motor
No
Case Included
No
Battery Series
XC
Pulling Force
4,500 lb
Housing Material
Aluminum, Stainless Steel, Steel
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Material
Aluminum, Stainless Steel, Steel
Battery Capacity
(1) 5.0 Ah
Includes Case
Case Not Included
Number of Chargers Included
0
Tool Series
M18(TM)
Includes Battery
Battery Included
Motor Type
Brushed

Description

Rivet Tool Kit, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Cordless, Brushless Motor No, Voltage 18 V DC, Pulling Force 4,500 lb, Stroke Length 1 3/16 in, Drive Type Standard, Rivet Type Blind Rivet, For Rivet Nut Thread Size 1/4, 3/16, 7/32, 9/32, Nose Length 3 1/8 in, Blind Rivet Dia. - Aluminum 3/16 in, 7/32 in, 1/4 in, 9/32 in, Blind Rivet Dia. - Stainless Steel 3/16 in, 7/32 in, 1/4 in, 9/32 in, Blind Rivet Dia. - Steel 3/16 in, 7/32 in, 1/4 in, 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.