Zoro Homepage

M18 FUEL Rivet Tool + M18 XC6.0 Battery

  • Mfr # 2660-20, 48-11-1865

  • Zoro # G022587166


original price: $1,918.99
42% off
new price: $1,099.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2660-20, 48-11-1865
Zoro #
G022587166
UPC #
045242572748
Country of Origin
Multiple

Description

Rivet Tool Kit, Cordless, Voltage 18 V DC, Pulling Force 4,500 lbf, Stroke Length 1 3/16 in, Drive Type Standard, Rivet Type Blind Rivet, For Rivet Nut Thread Size 1/4, 3/16, 7/32, 9/32, Nose Length 3 1/8 in, Nose Diameter 1/4 in, Number of Batteries Included 1, Battery Capacity (1) 6.0 Ah, Battery Series M18(TM) REDLITHIUM(TM), Housing Material Aluminum, Stainless Steel, Steel, Overall Length 12 1/2 in, Overall Width 2 1/2 in, Overall Height 9 1/2 in, Wireless Tool Tracking Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.