Zoro Homepage

M18 FUEL Rotary Hammer +FORGE8.0 Battery

  • Mfr # 2915-20, 48-11-1881

  • Zoro # G116129739


product price: $741.63
/ea
Free Shipping & Returns

Key Features

Voltage
18V DC
Impact Energy
3.6 ft-lb
Green Environmental Attribute
Product is Rechargeable
Core Bit Capacity
4 in
Battery Capacity
8.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2915-20, 48-11-1881
Zoro #
G116129739
UPC #
045242551965
Country of Origin
China

Dimensions

Tool Length
13 1/2 in

Details

Voltage
18V DC
Impact Energy
3.6 ft-lb
Green Environmental Attribute
Product is Rechargeable
Core Bit Capacity
4 in
Battery Capacity
8.0 Ah
Brushless Motor
Yes
Standards
UL Listed
Tool Weight
8.9 lb
Series
M18 FUEL(TM)
Handle Type
Pistol Grip
Item
Rotary Hammer Kit
Blows per Minute
0 bpm to 4,600 bpm
Core Bit Capacity in Concrete
1 1/8 in
Drilling Capacity in Concrete
4 in
Solid Bit Optimal Drilling Range in Concrete
3/8 in to 3/4 in
Anti-Kickback Clutch
Yes
Modes of Operation
Hammer and Rotate, Hammer Only, Rotate Only
Charger Included
No
Battery Model Number
823ZF0
Number of Batteries Included
1
Maximum Blows per Minute
4,600 bpm
Chuck Style
SDS-Plus
Motor Type
Brushless
Power Source
Cordless
Minimum Blows per Minute
0 bpm
Vibration Control
Yes
Maximum Speed
800 RPM
Battery Series
FORGE(TM) XC8.0

Description

Rotary Hammer Kit, Voltage 18V DC, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 3/8 in to 3/4 in, Core Bit Capacity in Concrete 1 1/8 in, Blows per Minute 0 bpm to 4,600 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Hammer Only, Rotate Only, Brushless Motor Yes, Battery Capacity 8.0 Ah, Core Bit Capacity 4 in, Impact Energy 3.6 ft-lb, Battery Model Number 823ZF0, Battery Series FORGE(TM) XC8.0, Charger Included No, Charger Model Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.