M18 Fuel Rotary Hammer+Ho6.0 Battery

  • Mfr # 2912-20,48-11-1862

  • Zoro # G515364625


product price: $713.28
/ea
Free Shipping & Returns

Key Features

Voltage
18V DC
Impact Energy
2.0 ft-lb
Blows per Minute
0 bpm to 4,800 bpm
Core Bit Capacity
2 1/2 in
Series
M18 FUEL(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2912-20,48-11-1862
Zoro #
G515364625
UPC #
045242551934
Country of Origin
China

Dimensions

Tool Length
11 1/2 in
Overall Width
4 1/4 in
Overall Height
9 in

Details

Item
Cordless Rotary Hammer Kit
Voltage
18V DC
Impact Energy
2.0 ft-lb
Blows per Minute
0 bpm to 4,800 bpm
Core Bit Capacity
2 1/2 in
Series
M18 FUEL(TM)
Handle Type
Pistol Grip
Brushless Motor
Yes
Battery Capacity
6.0 Ah
Standards
UL Listed
Tool Weight
6.8 lb
Battery Model Number
48-11-1862
Charger Included
No
Maximum Speed
1,330 RPM
Motor Type
Brushless
Number of Speed Settings
Variable
Anti-Kickback Clutch
Yes
Maximum Blows per Minute
4,800 bpm
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries
Solid Bit Optimal Drilling Range in Concrete
5/16 in to 5/8 in
Battery Series
HIGH OUTPUT(TM) XC
Drilling Capacity in Wood
1 1/8 in
Drilling Capacity in Steel
1/2 in
Modes of Operation
Hammer and Rotate, Hammer Only, Rotate Only
Chuck Style
SDS-Plus
Drill Chuck Type
Keyless
Number of Batteries Included
2
Core Bit Capacity in Concrete
2 1/2 in
Minimum Blows per Minute
0 bpm
Drilling Capacity in Concrete
2 1/2 in
Housing Material
Reinforced Nylon
Vibration Control
Yes
Switch Type
Trigger
Reversible
Yes
Lock-On Trigger
No
Power Source
Cordless
Handle Grip Material
Rubber

Description

Cordless Rotary Hammer Kit, Voltage 18V DC, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 5/16 in to 5/8 in, Core Bit Capacity in Concrete 2 1/2 in, Blows per Minute 0 bpm to 4,800 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Hammer Only, Rotate Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, Battery Capacity 6.0 Ah, Core Bit Capacity 2 1/2 in, Impact Energy 2.0 ft-lb, Battery Model Number 48-11-1862

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.