M18 FUEL Router + M18 FORGE XC8.0
Mfr # 2723-20, 48-59-1881
Zoro # G522587475
original price: $717.99
40% off
new price: $428.00
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2723-20, 48-59-1881
Zoro #
G522587475
UPC #
045242541010
Country of Origin
Multiple
Description
Router Kit, Power Source Cordless, Battery Platform M18(TM) REDLITHIUM(TM), Number of Batteries Included 1, Cordless Tool Kit Contents (1) Battery, (1) Charger, Base Type Fixed, Router Class Compact, Horsepower 1.25 hp, Maximum Speed 31,000 RPM, Speed Setting Variable, Number of Speed Settings 6, Collet Size 1/4 in, Motor Type Brushless, Battery Included / Bare Tool Battery Included, Voltage 18 V DC, Start Type Soft-Start, Handle Type Palm Grip, Tool Weight 3 lb, Base Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.