M18 FUEL Router + M18 HO XC6.0 Battery

  • Mfr # 2838-20, 48-11-1865

  • Zoro # G615890642


product price: $567.99
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Overall Width
6 in
Features
6-Step Depth Turret Provides Quick, Accurate Depth Adjustments at 1/8 in Increments, Dual-Led Lights Illuminate the Workpiece for Greater Application Visibility in Low Light Conditions, Micro-Adjust Knob Offers Precise Depth Tuning at 1/64 in Increments and the Macro-Adjust Button Provides Fast Adjustments Throughout the 2 in of Total Fixed Base Travel, Part of the Milwaukee M18(TM) System, Featuring Over 200+ Tools, POWERSTATE(TM) Brushless Motor: Generates the Power and Torque of 2.25 Peak Hp Corded Routers for Clean Cuts in Hardwood, REDLINK PLUS(TM) Intelligence Ensures Maximum Performance and Protects from Overloads, Overheating and Over-Discharge, Tool-Free Spindle Lock Provides Easy Bit Changes with One 1-1/16 in Collet Wrench
Battery Capacity
(1) 6.0 Ah
Series
M18 FUEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2838-20, 48-11-1865
Zoro #
G615890642
UPC #
045242735150
Country of Origin
China

Dimensions

Overall Width
6 in
Overall Depth
10 7/8 in
Overall Height
8 5/16 in
Shank Diameter
1/2 in
Collet Size
1/4 in, 1/2 in
Base Diameter
6 in
Base Depth
6 in
Base Width
6 in
Plunge Depth Capacity
2-1/2 in
Overall Length
10 7/8 in

Details

Item
Router Kit
Power Source
Cordless
Features
6-Step Depth Turret Provides Quick, Accurate Depth Adjustments at 1/8 in Increments, Dual-Led Lights Illuminate the Workpiece for Greater Application Visibility in Low Light Conditions, Micro-Adjust Knob Offers Precise Depth Tuning at 1/64 in Increments and the Macro-Adjust Button Provides Fast Adjustments Throughout the 2 in of Total Fixed Base Travel, Part of the Milwaukee M18(TM) System, Featuring Over 200+ Tools, POWERSTATE(TM) Brushless Motor: Generates the Power and Torque of 2.25 Peak Hp Corded Routers for Clean Cuts in Hardwood, REDLINK PLUS(TM) Intelligence Ensures Maximum Performance and Protects from Overloads, Overheating and Over-Discharge, Tool-Free Spindle Lock Provides Easy Bit Changes with One 1-1/16 in Collet Wrench
Battery Capacity
(1) 6.0 Ah
Series
M18 FUEL
Included Charger
No
Voltage
18 V DC
Standards
UL Listed
Tool Weight
6.2 lb
Includes
1-1/16 in Wrenches, 1/2 in Collet, 1/2 in Router Console, 1/4 in Collet, 6 in Standard Sub-Base Plate, 6 in Template Sub-Base Plate, Dust Shroud, Fixed Base, Ho Xc6.0 Battery Pack, M18/M12 Rapid Charger, Plunge Base, Straight Edge Guide, Universal Hose Adapter
Base Type
Fixed
Battery Platform
M18(TM)
Speed Setting
Variable
Router Class
Full-Size
Minimum Speed
12,000 RPM
Housing Material
Aluminum
Number of LED Lights
2
Number of Batteries Included
1
Handle Type
Side Handles
Battery Model Number
48-11-1865
Horsepower
2.25 hp
Start Type
Soft-Start
Number of Speed Settings
6
Charger Model Number
Charger Not Included
Included Fence
No
Maximum Speed
25,000 RPM
Motor Type
Brushless
Cordless Tool Kit Contents
(1) Battery

Description

Router Kit, Power Source Cordless, Battery Platform M18(TM), Number of Batteries Included 1, Cordless Tool Kit Contents (1) Battery, Base Type Fixed, Router Class Full-Size, Horsepower 2.25 hp, Maximum Speed 25,000 RPM, Speed Setting Variable, Number of Speed Settings 6, Collet Size 1/4 in, 1/2 in, Plunge Depth Capacity 2-1/2 in, Motor Type Brushless, Battery Included / Bare Tool Battery Included, Voltage 18 V DC, Start Type Soft-Start, Handle Type Side Handles, Tool Weight 6.2 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.