Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL Router + M18 XC5.0 Battery

  • Mfr # 2723-20, 48-11-1850

  • Zoro # G715890641


product price: $418.50
/ea
Free Shipping & Returns

Key Features

Includes
1/4 in Collet, 11/16 in Collet Wrench, 4 in Round Sub-Base Plate, 5-3/4 in Template Sub-Base Plate, 7/16 in Spindle Wrench, Dust Shroud, Fixed Base, Straight Edge Guide
Included Charger
No
Overall Depth
4 3/4 in
Tool Weight
3 lb
Overall Height
6 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2723-20, 48-11-1850
Zoro #
G715890641
UPC #
045242541010
Country of Origin
Multiple

Dimensions

Overall Depth
4 3/4 in
Overall Height
6 11/16 in
Overall Width
3 5/16 in
Base Diameter
4 in
Base Depth
4 in
Base Width
4 in
Overall Length
4 3/4 in
Collet Size
1/4 in

Details

Includes
1/4 in Collet, 11/16 in Collet Wrench, 4 in Round Sub-Base Plate, 5-3/4 in Template Sub-Base Plate, 7/16 in Spindle Wrench, Dust Shroud, Fixed Base, Straight Edge Guide
Included Charger
No
Tool Weight
3 lb
Features
Cuts Up to 250 ft of 3/8 in Per Charge, Fine Adjustment Screw Allows for Precise Adjustments Beyond 1/64 in. Increments, Macro Adjust Button Allows for Fast Macro-Adjustments and 1.5 in. of Adjustable Range, REDLINK Plus(TM) Intelligence Ensures Maximum Performance and Protects from Overloads, Heating and Over-Discharge, Tool-Free Spindle Lock Provides Easy Bit Changes with One 11/16 in. Collet Wrench, Variable Speed Dial Ranges
Series
M18 FUEL
Voltage
18 V DC
Item
Router Kit
Standards
UL Listed
Battery Capacity
(1) 5.0 Ah
Power Source
Cordless
Shop By
Hot Buys
Maximum Speed
31,000 RPM
Speed Setting
Variable
Minimum Speed
10,000 RPM
Number of LED Lights
2
Cordless Tool Kit Contents
(1) Battery
Base Type
Fixed
Battery Model Number
48-11-1850
Number of Speed Settings
6
Router Class
Compact
Horsepower
1.25 hp
Included Fence
No
Number of Batteries Included
1
Motor Type
Brushless
Start Type
Soft-Start
Handle Type
Palm Grip
Battery Platform
M18(TM)

Description

Router Kit, Power Source Cordless, Battery Platform M18(TM), Number of Batteries Included 1, Cordless Tool Kit Contents (1) Battery, Base Type Fixed, Router Class Compact, Horsepower 1.25 hp, Maximum Speed 31,000 RPM, Speed Setting Variable, Number of Speed Settings 6, Collet Size 1/4 in, Plunge Depth Capacity Not Applicable, Motor Type Brushless, Battery Included / Bare Tool Battery Included, Voltage 18 V DC, Start Type Soft-Start, Handle Type Palm Grip, Tool Weight 3 lb, Base Depth 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.