FASTBACK 6-IN-1 Folding Utility Knife + M18 XC6.0 Battery + M18 FUEL 1/2" Router

  • Mfr # 2838-20, 48-11-1865, 48-22-1505

  • Zoro # G512101421


product price:  $615.91
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Power Source
Cordless
Battery Capacity
6 Ah
Overall Width
6 in
Tool Weight
6.2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2838-20, 48-11-1865, 48-22-1505
Zoro #
G512101421
UPC #
045242735150
Country of Origin
Multiple

Dimensions

Overall Width
6 in
Overall Height
8 5/16 in
Overall Depth
10 15/16 in
Overall Length
10 15/16 in
Base Diameter
6 in
Collet Size
1/2 in
Base Width
6 in
Plunge Depth Capacity
1/64 in to 2 in
Base Depth
6 in

Details

Item
Router, Battery and Utility Knife
Voltage
18 V DC
Power Source
Cordless
Battery Capacity
6 Ah
Tool Weight
6.2 lb
Standards
UL Listed
Included Charger
No
Includes
(1) 1/2 in. collet, (1) 1/4 in. collet, (1) 6 in. standard sub-base plate, (1) 6 in. template sub-base plate, (1) Battery, (1) dust shroud, (1) straight edge guide, (1) universal hose adapter, (1)Fixed base, (2) 1-1/16 in. wrenches.
Series
M18 FUEL
Maximum Speed
25,000 RPM
Motor Type
Brushless
Cordless Tool Kit Contents
(1) Bare Tool, (1) Batteries, (1) Utility Knife
Number of Batteries Included
1
Start Type
Soft-Start
Router Class
Not Specified
Horsepower
2.25 hp
Battery Model Number
481Z44
Minimum Speed
12,000 RPM
Handle Type
Side Handles
Included Fence
No
Speed Setting
Variable
Battery Platform
M18
Housing Material
Aluminum
Number of Speed Settings
6
Number of LED Lights
2
Base Type
Fixed

Description

Router, Battery and Utility Knife, Power Source Cordless, Battery Platform M18, Number of Batteries Included 1, Cordless Tool Kit Contents (1) Bare Tool, (1) Batteries, (1) Utility Knife, Base Type Fixed, Router Class Not Specified, Horsepower 2.25 hp, Maximum Speed 25,000 RPM, Speed Setting Variable, Number of Speed Settings 6, Collet Size 1/2 in, Plunge Depth Capacity 1/64 in to 2 in, Motor Type Brushless, Battery Included / Bare Tool Battery Included, Voltage 18 V DC, Start Type Soft-Start

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.