M18 FUEL SAWZALL Kit + M18 XC6.0 Battery

  • Mfr # 2821-21, 48-11-1865

  • Zoro # G015482249


product price: $630.91
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Stroke Length
1 1/4 in
Features
Hang Hook, LED Light, QUICK-LOK Blade Clamp
Power Source
Cordless
Stroke Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2821-21, 48-11-1865
Zoro #
G015482249
UPC #
045242559183
Country of Origin
China

Dimensions

Stroke Length
1 1/4 in
Overall Length
17 1/8 in

Details

Item
Reciprocating Saw Kit
Voltage
18 V DC
Features
Hang Hook, LED Light, QUICK-LOK Blade Clamp
Power Source
Cordless
Stroke Type
Straight
Tool Weight
6.8 lb
Application
General Purpose
Standards
UL Listed
Tool Style
Full-Size
Handle Type
D-Handle
Battery Capacity
(1) 5.0 Ah, (1) 6.0 Ah
Includes
(1) Charger, (2) Batteries
Includes Battery
Battery Included
Battery Chemistry
Li-Ion
Number of Chargers Included
1
Tool Series
M18 FUEL(TM)
Charger Manufacturing Model Number
48-59-1808
Stroke Rate - Maximum
3,000
Shoe Material
Metal
Includes Vibration Reduction
Vibration Reduction Not Included
Includes Pivoting Head
Pivoting Head Not Included
Battery Manufacturing Model Number
48-11-1850, 48-11-1865
Includes Case
Case Included
Number of Batteries Included
2
Motor Type
Brushless
Battery Platform
M18(TM)
Wireless Tool Tracking
No
Speed Control
Variable
Battery Series
M18(TM) REDLITHIUM(TM)
Stroke Rate - Minimum
0
Includes Adjustable Shoe
Shoe Adjustable

Description

Reciprocating Saw Kit, Cordless, Tool Style Full-Size, Shoe Material Metal, Stroke Length 1 1/4 in, Stroke Type Straight, Tool Weight 6.8 lb, Wireless Tool Tracking No, Voltage 18 V DC, Battery Series M18(TM) REDLITHIUM(TM), Number of Batteries Included 2, Battery Capacity (1) 5.0 Ah, (1) 6.0 Ah, Includes (1) Charger, (2) Batteries, Features Hang Hook, LED Light, QUICK-LOK Blade Clamp, Standards UL Listed, Handle Type D-Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.