Zoro Homepage

M18 FUEL SAWZALL Kit+M18 FUEL Multi-Tool

  • Mfr # 2821-21, 2836-20

  • Zoro # G515079116


product price: $674.17
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Oscillating Tool, Reciprocating Saw
Battery Capacity
5.0 Ah
Number of Tools
2
Includes
(1) 3-1/2 in 240 Grit Triangle Sandpaper, (1) 3-1/2 in 60 Grit Triangle Sandpaper, (1) 3-1/2 in 80 Grit Triangle Sandpaper, (1) Multi-Tool Sanding Pad, (1) Open-Lok 1-3/8 in HCS Wood Blade 1Pk, (2) 3-1/2 in 120 Grit Triangle Sandpaper, Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2821-21, 2836-20
Zoro #
G515079116
UPC #
045242559183
Country of Origin
Multiple

Details

Voltage
18 V DC
Cordless Tools Included
Oscillating Tool, Reciprocating Saw
Battery Capacity
5.0 Ah
Number of Tools
2
Includes
(1) 3-1/2 in 240 Grit Triangle Sandpaper, (1) 3-1/2 in 60 Grit Triangle Sandpaper, (1) 3-1/2 in 80 Grit Triangle Sandpaper, (1) Multi-Tool Sanding Pad, (1) Open-Lok 1-3/8 in HCS Wood Blade 1Pk, (2) 3-1/2 in 120 Grit Triangle Sandpaper, Case
Series
M18(TM)
Battery Included
35GJ99
Case Included
(1) Carrying Case
Battery Series
XC
Wireless Tool Tracking
No
Reciprocating Saw
60YT09
Charger Included
Yes
Cordless Tool Kit Contents
(2) Bare Tools; (1) Battery; (1) Charger
Oscillating Tool
60RK15
Reciprocating Saw - Tool Style
Full-Size
Included Saws & Grinders
Reciprocating Saw
Number of Batteries Included
1
Battery Model No.
35GJ99
Charger
23Y581
Item
Cordless Combination Kit
Power Source
Cordless
Tool Series
M18(TM)
Includes Case
Case Included
Battery Chemistry
Li-Ion
Other Tools and Accessories Included
Oscillating Tool
All Product Types Included
Oscillating Tool, Reciprocating Saw

Description

Cordless Combination Kit, Cordless Tools Included Oscillating Tool, Reciprocating Saw, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity 5.0 Ah, Includes (1) 3-1/2 in 240 Grit Triangle Sandpaper, (1) 3-1/2 in 60 Grit Triangle Sandpaper, (1) 3-1/2 in 80 Grit Triangle Sandpaper, (1) Multi-Tool Sanding Pad, (1) Open-Lok 1-3/8 in HCS Wood Blade 1Pk, (2) 3-1/2 in 120 Grit Triangle Sandpaper, Case, Tool Brand Milwaukee, Series M18(TM), Battery Included 35GJ99

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.