M18 FUEL SAWZALL Recip Saw + M18 FUEL 1/2" Mid-Torque Impact Wrench + M18 XC6.0 Batteries 2PK
- Mfr # 2821-20, 2962-20, 48-11-1862
- Zoro # G609584588
product price:Â
$
867.64
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Voltage
18 V DC
Cordless Tools Included
Impact Wrench, Reciprocating Saw
Battery Capacity
6.0Ah
Number of Tools
2
Series
M18(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2821-20, 2962-20, 48-11-1862
- Zoro #
- G609584588
- UPC #
- 045242559176
- Country of Origin
- Multiple
- Voltage
- 18 V DC
- Cordless Tools Included
- Impact Wrench, Reciprocating Saw
- Battery Capacity
- 6.0Ah
- Number of Tools
- 2
- Series
- M18(TM)
- Item
- Cordless Combination Kit
- Included Saws & Grinders
- Reciprocating Saw (Full Size)
- Included Fastening Tools
- 1/2 in Square Impact Wrench (650 ft-lb)
- Number of Batteries Included
- 2
- Cordless Tool Kit Contents
- (2) Bare Tools; (2) Batteries
- Tool Series
- M18(TM)
- All Product Types Included
- Impact Wrench, Reciprocating Saw
Dimensions
- Drive Size
- 1/2 in
- Impact Driver - Drive Size
- 1/2 in
Description
Cordless Combination Kit, Cordless Tools Included Impact Wrench, Reciprocating Saw, Voltage 18 V DC, Number of Tools 2, Battery Capacity 6.0Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 2, Cordless Tool Kit Contents (2) Bare Tools; (2) Batteries, Included Fastening Tools 1/2 in Square Impact Wrench (650 ft-lb), Included Saws & Grinders Reciprocating Saw (Full Size)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.