M18 FUEL SAWZALL Recip Saw + M18 XC5.0 Battery
Mfr # 2821-20, 48-11-1850
Zoro # G908864381
product price:Â $405.99
/ea
Free Shipping & Returns
Key Features
Stroke Length
1 1/4 in
Stroke Type
Straight
Voltage
18 V DC
Battery Capacity
5 Ah
Adjustable Shoe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2821-20, 48-11-1850
Zoro #
G908864381
UPC #
045242559176
Country of Origin
Multiple
Dimensions
Stroke Length
1 1/4 in
Details
Item
Reciprocating Saw Kit
Stroke Type
Straight
Voltage
18 V DC
Battery Capacity
5 Ah
Adjustable Shoe
Yes
Tool Style
Full-Size
Brushless Motor
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Max. Strokes per Minute
3,000
Application
General Purpose
Motor Type
Brushless
Includes Battery
Battery Included
Includes Adjustable Shoe
Shoe Adjustable
Stroke Rate - Maximum
3,000
Description
Reciprocating Saw Kit, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Full-Size, Stroke Length 1 1/4 in, Stroke Type Straight, Max. Strokes per Minute 3,000, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Voltage 18 V DC, Battery Capacity 5 Ah
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.