M18 FUEL SAWZALL Reciprocating Saw 2-Battery XC5.0 Kit

  • Mfr # 2821-22

  • Zoro # G500720429


product price:  $506.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Stroke Length
1 1/4 in
Max. Strokes per Minute
3,000
Features
Hang Hook, LED Light, QUICK-LOK Blade Clamp
Adjustable Shoe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2821-22
Zoro #
G500720429
UPC #
045242559190
Country of Origin
China

Dimensions

Stroke Length
1 1/4 in
Tool Length
17 7/64 in
Overall Length
17 1/8 in

Details

Item
Reciprocating Saw Kit
Voltage
18 V DC
Max. Strokes per Minute
3,000
Features
Hang Hook, LED Light, QUICK-LOK Blade Clamp
Adjustable Shoe
Yes
Power Source
Cordless
Stroke Type
Straight
Tool Weight
6.8 lb
Battery Capacity
5 Ah
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Tool Style
Full-Size
Vibration Reduction
No
Application
General Purpose
Green Environmental Attribute
Product is Rechargeable
Includes
Case
Brushless Motor
Yes
Handle Type
D-Handle
Blade Type
1/2 in Universal Tang Reciprocating Saw Blade
Variable Speed
Yes
Number of Batteries Included
2
Wireless Tool Tracking
No
Shoe Material
Metal
Battery Model No.
35GJ99
Pivoting Head
No
Battery Series
M18(TM) REDLITHIUM(TM)
Charger Included
Yes
Case Included
Yes
Min. Strokes per Minute
0
Stroke Rate - Maximum
3,000
Includes Case
Case Included
Motor Type
Brushless
Stroke Rate - Minimum
0
Battery Chemistry
Li-Ion
Charger Manufacturing Model Number
48-59-1808
Number of Chargers Included
1
Speed Control
Variable
Battery Platform
M18(TM)
Includes Battery
Battery Included
Includes Pivoting Head
Pivoting Head Not Included
Tool Series
M18 FUEL(TM)
Battery Manufacturing Model Number
48-11-1850
Includes Adjustable Shoe
Shoe Adjustable
Includes Vibration Reduction
Vibration Reduction Not Included

Description

Reciprocating Saw Kit, Cordless, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Full-Size, Shoe Material Metal, Stroke Length 1 1/4 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head No, Vibration Reduction No, Tool Length 17 7/64 in, Tool Weight 6.8 lb, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Voltage 18 V DC

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.