M18 FUEL SAWZALL Reciprocating Saw with ONE-KEY Kit

  • Mfr # 2822-22

  • Zoro # G901209677


product price: $558.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Features
Hanging Hook, Integrated LED Light, Selectable Cut Brake
Power Source
Cordless
Tool Weight
6.8 lb
Adjustable Shoe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2822-22
Zoro #
G901209677
UPC #
045242586301
Country of Origin
China

Dimensions

Overall Length
17 1/8 in
Tool Length
17 3/32 in
Stroke Length
1 1/4 in

Details

Item
Reciprocating Saw Kit
Voltage
18 V DC
Includes
Kit - XC Batteries (2)
Features
Hanging Hook, Integrated LED Light, Selectable Cut Brake
Power Source
Cordless
Tool Weight
6.8 lb
Adjustable Shoe
Yes
Battery Capacity
5 Ah
Speed Control
Variable
Standards
UL Listed
Brushless Motor
Yes
Handle Type
D-Handle
Green Environmental Attribute
Product is Rechargeable
Shoe Material
Steel
Shop By
New Products
Cordless Tool Kit Contents
Bare Tool, Multi-Voltage Charger (48-59-1812), (2) Batteries
Battery Series
M18(TM) REDLITHIUM(TM)
Min. Strokes per Minute
0
Number of Batteries Included
2
Battery Model No.
35GJ99
Wireless Tool Tracking
Yes
Charger Included
Yes
Max. Strokes per Minute
3,000
Tool Style
Full-Size
Charger Model
23Y581
Pivoting Head
Yes
Variable Speed
Yes
Blade Shank Type
Universal
Blade Clamp Type
Lever Lock
Case Included
Yes
Vibration Reduction
No
Stroke Type
Straight
Includes Battery
Battery Included
Wireless Tracking System
ONE-KEY(TM)
Motor Type
Brushless
Includes Adjustable Shoe
Shoe Adjustable
Battery Platform
M18(TM)
Number of Chargers Included
1
Battery Chemistry
Li-Ion
Includes Case
Case Included
Battery Manufacturing Model Number
48-11-1850
Includes Vibration Reduction
Vibration Reduction Not Included
Stroke Rate - Maximum
3,000
Stroke Rate - Minimum
0
Charger Manufacturing Model Number
48-59-1808
Includes Pivoting Head
Pivoting Head Included
Tool Series
M18 FUEL(TM)
Application
General Purpose

Description

Reciprocating Saw Kit, Cordless, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Full-Size, Shoe Material Steel, Blade Clamp Type Lever Lock, Stroke Length 1 1/4 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction No, Tool Length 17 3/32 in, Tool Weight 6.8 lb, Wireless Tool Tracking Yes, Brushless Motor Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.