M18 FUEL Stapler + M18 FORGE XC8.0 Kit
Mfr # 2749-20, 48-59-1881
Zoro # G222587003
original price: $938.99
49% off
new price: $469.69
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2749-20, 48-59-1881
Zoro #
G222587003
UPC #
045242543038
Country of Origin
China
Description
Staple Gun Kit, Cordless, Voltage 18 V DC, Firing Mode Combination, For Staple Gauge 18 ga, For Staple Type Crowned, For Staple Width 1/4 in, Staple Capacity 108, Number of Batteries Included 1, Battery Capacity (1) 8.0 Ah, Battery Series M18(TM) REDLITHIUM(TM) FORGE(TM), Overall Length 11 in, Overall Width 3 1/2 in, Overall Height 10 3/4 in, Wireless Tool Tracking No, Standards UL Listed, Tool Weight 5.4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.