
M18 Fuel String Trimmer, Quik-Lok Brush
Mfr # 3016-21ST,49-16-2738
Zoro # G915380089
original price: $580.99
10% off
new price: $518.00
/ea
Free Shipping & Returns
Key Features
Included Charger
Yes
Included String Trimmer Type
String Trimmer
Power Source
Cordless
Charger Model Number
45LD79
Other Tools Included
Brush Cutter Attachment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3016-21ST,49-16-2738
Zoro #
G915380089
UPC #
045242794386
Country of Origin
Multiple
Dimensions
String Trimmer Cutting Width
16 in
Details
Item
Combination Kit
Included Charger
Yes
Included String Trimmer Type
String Trimmer
Power Source
Cordless
Charger Model Number
45LD79
Other Tools Included
Brush Cutter Attachment
Number of Batteries Included
1
Other Tools Manufacturer Model Numbers
49-16-2738
String Trimmer Manufacturer Model Number
3016-21ST
Included Battery
Yes
Battery Capacity
8.0 Ah
Battery Platform
FORGE(TM) XC 8.0
Bare Tool/Battery Included
Battery Included
Number of Chargers Included
1
Battery Model Number
823ZF0
Voltage
18 V
Description
Combination Kit, Battery Platform FORGE(TM) XC 8.0, Included String Trimmer Type String Trimmer, String Trimmer Cutting Width 16 in, Other Tools Included Brush Cutter Attachment, Number of Batteries Included 1, Number of Chargers Included 1, Battery Capacity 8.0 Ah, Included Charger Yes, Charger Model Number 45LD79
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.