Zoro Homepage

M18 FUEL String Trimmer + QUIK-LOK Edger

  • Mfr # 3016-21ST,49-16-2718

  • Zoro # G515380052


product price: $538.51
/ea
Free Shipping & Returns

Key Features

Included Charger
Yes
Other Tools Included
Edger Attachment
Bare Tool/Battery Included
Battery Included
Number of Batteries Included
1
Voltage
18 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3016-21ST,49-16-2718
Zoro #
G515380052
UPC #
045242794386
Country of Origin
Mexico

Dimensions

String Trimmer Cutting Width
16 in

Details

Item
Combination Kit
Included Charger
Yes
Other Tools Included
Edger Attachment
Bare Tool/Battery Included
Battery Included
Number of Batteries Included
1
Voltage
18 V
Included String Trimmer Type
String Trimmer
Power Source
Cordless
Battery Platform
FORGE(TM) XC 8.0
Battery Capacity
8.0 Ah
String Trimmer Manufacturer Model Number
3016-21ST
Number of Chargers Included
1
Other Tools Manufacturer Model Numbers
49-16-2718
Charger Model Number
45LD79
Battery Model Number
823ZF0
Included Battery
Yes

Description

Combination Kit, Battery Platform FORGE(TM) XC 8.0, Included String Trimmer Type String Trimmer, String Trimmer Cutting Width 16 in, Other Tools Included Edger Attachment, Number of Batteries Included 1, Number of Chargers Included 1, Battery Capacity 8.0 Ah, Included Charger Yes, Charger Model Number 45LD79

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.