Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL String Trimmer w/ QUIK-LOK Kit

  • Mfr # 3016-21ST

  • Zoro # G514851829


product price: $379.00
/ea
Free Shipping & Returns

Key Features

Cutting Width
16 in
Motor Type
Brushless
Voltage
18 V
Number of Batteries to Operate
1
Sound Level
83 dBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3016-21ST
Zoro #
G514851829
UPC #
045242794386
Country of Origin
Mexico

Dimensions

Cutting Width
16 in
Cutting Depth
16 in
Line Diameter
0.1 in
Shaft Length
70-1/2 in

Details

Item
Battery-Powered String Trimmer Kit
Motor Type
Brushless
Voltage
18 V
Number of Batteries to Operate
1
Sound Level
83 dBA
Speed Settings
Variable
Battery Platform
M18(TM)
Number of Chargers Included
1
Bare Tool/Battery Included
Battery Included
Power Source
Cordless
Shaft Type
Straight
Number of Speeds
3
Product Type
Cordless String Trimmer
Equivalent Gas Engine Displacement
31 cc
Tool Series
M18 FUEL(TM)
Line Advance
Bump
Attachment System Compatible
Attachment Capable
Battery Capacity
8.0 Ah
Number of Batteries Included
1
Powerhead Attachment Series
Quik-Lok
Tool Weight
12.3 lb
Shop By
Hot Buys

Description

Designed to meet the needs of landscape maintenance professionals, the M18 FUEL String Trimmer w/ QUIK-LOK provides you with more power than 31cc gas trimmers, reaches full throttle in under 1 second, and is part of the industry's most capable attachment system. The split boom cordless string trimmer is made up of two components – the M18 FUEL Power Head w/ QUIK-LOK and QUIK-LOK String Trimmer Attachment. This allows you to quickly swap out any of the 13 attachments on a single power head, delivering ultimate versatility and a lower cost of ownership. The POWERSTATE Brushless Motor delivers you the power to maintain speed in demanding applications without bogging down. The motor is positioned in the rear of the trimmer to provide the best combination of power, balance, and maneuverability. The motor also has an advanced air-cooling system to sustain demanding applications for longer, increasing user productivity. REDLINK PLUS intelligence maximizes performance while protecting from overload, overheating, and over-discharge. The advanced electronic package also delivers instant throttle response, 3 speeds, and a variable speed trigger. The trimmer delivers best-in-class performance when paired with the included M18 REDLITHIUM FORGE XC8.0 Battery. The Easy Load Trimmer Head provides the ability to load up to 25' of trimmer line in under 30 seconds. the M18 FUEL String Trimmer w/ QUIK-LOK is part of the M18 system which is fully compatible with over 275 tools.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.