Zoro Homepage

M18 FUEL String Trimmer/Blower Combo Kit

  • Mfr # 3031-21

  • Zoro # G914851818


product price: $499.00
/ea
Free Shipping & Returns

Key Features

Battery Capacity
8.0 Ah
Battery Platform
M18 FUEL(TM)
String Trimmer Cutting Width
16 in
Blower Maximum Air Speed
120 mph
Number of Chargers Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3031-21
Zoro #
G914851818
UPC #
045242830091
Country of Origin
Mexico

Dimensions

String Trimmer Cutting Width
16 in

Details

Battery Capacity
8.0 Ah
Battery Platform
M18 FUEL(TM)
Blower Maximum Air Speed
120 mph
Number of Chargers Included
1
Number of Batteries Included
1
Blower Air Flow
500 cfm
Item
Combination Kit
Included String Trimmer Type
String Trimmer
Included Power Head Attachment Type
String Trimmer Attachment
Included Blower Type
Handheld Blower
Bare Tool/Battery Included
Battery Included

Description

M18 FUEL 2-Tool Combo Kit delivers more power and reaches full throttle in under 1 second with no gas headaches. Included is the M18 FUEL String Trimmer w/ QUIK-LOK, which is part of the M18 FUEL QUIK-LOK Attachment System, featuring 13 compatible attachments. The trimmer delivers you more power than 31cc gas powerheads and is capable of up to 6,200 RPM with up to a 16” cutting swath. The motor is positioned in the rear of the trimmer to provide the best combination of power, balance, and maneuverability. Also included is the M18 FUEL Blower, which delivers up to 500 CFM, 120 MPH, and 12.2 Newtons of output. This cordless leaf blower has low noise levels of 54dB(A), up to 40% quieter than the competition. The blower features a variable speed trigger and an ambidextrous variable speed sliding lock on the trigger for increased control. The M18 FUEL String Trimmer and Blower are a part of the MILWAUKEE M18 System, which is fully compatible with over 275 solutions.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.