Zoro Homepage

M18 FUEL StringTrim + QUIK-LOK HedgeTrim

  • Mfr # 3016-21ST,49-16-2719

  • Zoro # G515388317


product price: $613.10
/ea
Free Shipping & Returns

Key Features

Included Charger
Yes
Included String Trimmer Type
String Trimmer
Power Source
Cordless
Other Tools Included
Edger Attachment
Battery Model Number
823ZF0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3016-21ST,49-16-2719
Zoro #
G515388317
UPC #
045242794386
Country of Origin
Mexico

Dimensions

Hedge Trimmer Blade Length
20 in
String Trimmer Cutting Width
16 in

Details

Item
Combination Kit
Included Charger
Yes
Included String Trimmer Type
String Trimmer
Power Source
Cordless
Other Tools Included
Edger Attachment
Battery Model Number
823ZF0
Hedge Trimmer Manufacturer Model Number
49-16-2719
Number of Chargers Included
1
Voltage
18 V
Included Battery
Yes
Included Hedge Trimmer Type
Articulating Hedge Trimmer Attachment
Number of Batteries Included
1
String Trimmer Manufacturer Model Number
3016-21ST
Battery Platform
FORGE(TM) XC 8.0
Bare Tool/Battery Included
Battery Included
Battery Capacity
8.0 Ah
Charger Model Number
45LD79

Description

Combination Kit, Battery Platform FORGE(TM) XC 8.0, Included String Trimmer Type String Trimmer, String Trimmer Cutting Width 16 in, Included Hedge Trimmer Type Articulating Hedge Trimmer Attachment, Hedge Trimmer Blade Length 20 in, Other Tools Included Edger Attachment, Number of Batteries Included 1, Number of Chargers Included 1, Battery Capacity 8.0 Ah, Included Charger Yes, Charger Model Number 45LD79

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.