M18 FUEL SUPER HAWG Right Angle Drill w/ QUIK-LOK + M18 HIGH OUTPUT XC6.0 Battery

  • Mfr # 2811-20, 48-11-1865

  • Zoro # G908864374


product price:  $678.78
/ea
Free Shipping & Returns

Key Features

Battery Capacity
(1) 6.0 Ah
Voltage
18V DC
Number of Batteries Included
1
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Chuck Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2811-20, 48-11-1865
Zoro #
G908864374
UPC #
045242540075
Country of Origin
China

Dimensions

Chuck Size
1/2 in

Details

Item
Drill Kit
Battery Capacity
(1) 6.0 Ah
Voltage
18V DC
Number of Batteries Included
1
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Brushless Motor
Yes
Includes Battery
Battery Included
Speed - Maximum
1,550 RPM
Number of Chargers Included
0
Motor Type
Brushless

Description

Drill Kit, Voltage 18V DC, Battery Capacity (1) 6.0 Ah, Brushless Motor Yes, Chuck Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.