Zoro Homepage

M18 FUEL SUPER HAWG+M18 FORGE8.0 Battery

  • Mfr # 2809-20, 48-11-1881

  • Zoro # G816129664


product price: $710.55
/ea
Free Shipping & Returns

Key Features

Includes
Belt Clip, Bit Holder, Side Handle
Handle Type
Right Angle
Chuck Size
1/2 in
Green Environmental Attribute
Product is Rechargeable
Voltage
18 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2809-20, 48-11-1881
Zoro #
G816129664
UPC #
045242540051
Country of Origin
China

Dimensions

Chuck Size
1/2 in
Overall Width
21 1/2 in
Overall Height
8 1/2 in
Overall Length
4 1/2 in

Details

Includes
Belt Clip, Bit Holder, Side Handle
Handle Type
Right Angle
Green Environmental Attribute
Product is Rechargeable
Voltage
18 V DC
Tool Weight
12.5 lb
Battery Capacity
(1) 8.0 Ah
Item
Drill Kit
Number of Batteries Included
1
Clutch Settings
Adjustable
Power Source
Cordless
Built-In Light Type
Individual Light(s)
Wireless Tool Tracking
No
Drilling Capacity in Wood
1 1/2 in
Battery Platform
M18(TM)
Number of Chargers Included
0
Battery Manufacturing Model Number
48-11-1881
Battery Chemistry
Li-Ion
Chuck Material
Metal
Throttle Type
Trigger
Speed - Maximum
1,500 RPM
Motor Type
Brushless
Chuck Type
Keyed
Speed - Minimum
550 RPM
Number of Speed Settings
2
Switch Type
Trigger
Drilling Capacity in Steel
1/2 in
Reversible
Reversible
Battery Series
M18(TM) REDLITHIUM(TM)
Includes Battery
Battery Included
Tool Series
M18 FUEL(TM)
Torque - Minimum
0 in-lb
Speed Control
Variable
Product Type
General Purpose

Description

Drill Kit, Voltage 18 V DC, Battery Capacity (1) 8.0 Ah, Chuck Size 1/2 in, Handle Type Right Angle, Tool Weight 12.5 lb, Includes Belt Clip, Bit Holder, Side Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.