M18 FUEL SUPER SAWZALL Reciprocating Saw Kit

  • Mfr # 2722-21HD

  • Zoro # G6321773


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Stroke Length
1 1/4 in
Max. Strokes per Minute
3,000
Features
Quick-Lock Blade Clamp, Variable Speed
Adjustable Shoe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2722-21HD
Zoro #
G6321773
UPC #
045242006489
Country of Origin
China

Dimensions

Stroke Length
1 1/4 in
Tool Length
3 3/4 in
Length of Stroke
1-1/4"
Overall Length
3 3/4 in

Details

Item
Reciprocating Saw
Voltage
18 V DC
Max. Strokes per Minute
3,000
Features
Quick-Lock Blade Clamp, Variable Speed
Adjustable Shoe
Yes
Power Source
Cordless
Stroke Type
Orbital
Tool Weight
12.2 lb
Battery Included
Mfr. No. 48-11-1812
Green Environmental Attribute
Product is Rechargeable
Shoe Design
Adjustable
Corded/Cordless
Cordless
Brushless Motor
Yes
Charger Replacement
45LD79
Strokes per Minute
0 to 3000
Cutting Action
Orbital
Handle Type
D-Handle
Battery Capacity
12 Ah
Corded/Banded
Cordless
Series
M18 FUEL
Includes
Battery Pack, Blade, Contractor Bag, Multi-Voltage Rapid Charger, REDLITHIUM(TM) High Output
Cordless Tool Battery Type
Li-Ion
Blade Type
6 in Thin-Kerf
Item - Cordless Reciprocating Saws
Cordless Reciprocating Saw Kit
Battery Pack Replacement
Mfr. No. 48-11-1812
Included Charger
45LD79
Application
General Purpose
Vibration Reduction
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Pivoting Head
Yes
Number of Batteries Included
1
Shoe Material
Steel
Min. Strokes per Minute
0
Tool Style
Full-Size
Wireless Tool Tracking
No
Battery Series
M18(TM) REDLITHIUM(TM)
Variable Speed
Yes
Charger Included
Yes
Battery Included / Bare Tool
(1) 12.0Ah Battery + Soft Case Bundle
Options Included
(1) 12.0Ah Battery + Soft Case Bundle
Battery Platform
M18(TM)
Battery Manufacturing Model Number
48-11-1812
Tool Series
M18 FUEL(TM)
Number of Chargers Included
1
Battery Chemistry
Li-Ion
Includes Pivoting Head
Pivoting Head Included
Includes Vibration Reduction
Vibration Reduction Included
Speed Control
Variable
Motor Type
Brushless
Charger Manufacturing Model Number
48-59-1808
Includes Battery
Battery Included
Stroke Rate - Minimum
0
Stroke Rate - Maximum
3,000
Includes Adjustable Shoe
Shoe Adjustable

Description

The SUPER SAWZALL Reciprocating Saw generates 15A corded power, faster cuts than 15A reciprocating saws and delivers Up To 150 Cuts in 2x12 SPF per charge. Designed to perform in the toughest applications, the M18 FUEL SUPER SAWZALL combines Milwaukee's legendary performance and durability with the portability of the M18 platform. The POWERSTATE Brushless Motor Provides 3,000 SPM and higher speeds under load for corded cutting performance. REDLINK PLUS intelligence ensures maximum performance and protection from overload, overheating and over discharge. The M18 REDLITHIUM HIGH OUTPUT HD12.0 battery delivers unmatched run-time in all applications. The 1-1/4" stroke length removes more material with each stroke and On/Off orbital action provides aggressive cuts in wood and smooth cuts in metal. Variable speed trigger and 5-speed dial provide maximum speed control for any application. The QUIK-LOK blade clamp allows for tool less blade changes and a rafter hook provides a convenient way to store the saw between cuts.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.