M18 FUEL SUPER SAWZALL Reciprocating Saw + M18 FORGE XC8.0 Battery Pack

  • Mfr # 2722-20, 48-11-1881

  • Zoro # G612648284


product price:  $512.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Stroke Length
1 1/4 in
Max. Strokes per Minute
3,000
Features
QUIK-LOK(TM) Blade Clamp, Variable Speed Trigger
Adjustable Shoe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2722-20, 48-11-1881
Zoro #
G612648284
UPC #
045242006465
Country of Origin
China

Dimensions

Stroke Length
1 1/4 in
Tool Length
18 7/8 in
Overall Length
18 7/8 in

Details

Item
Reciprocating Saw Kit
Voltage
18 V DC
Max. Strokes per Minute
3,000
Features
QUIK-LOK(TM) Blade Clamp, Variable Speed Trigger
Adjustable Shoe
Yes
Power Source
Cordless
Stroke Type
Orbital
Tool Weight
8.8 lb
Vibration Reduction
Yes
Standards
Not Specified
Application
General Purpose
Brushless Motor
Yes
Tool Style
Full-Size
Battery Capacity
8 Ah
Blade Type
6 in Thin-Kerf
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Includes
(1) Bare Tool, (1) Battery
Handle Type
D-Handle
Blade Clamp Type
QUIK-LOK(R)
Wireless Tool Tracking
No
Battery Series
M18(TM) REDLITHIUM(TM) FORGE(TM)
Number of Batteries Included
1
Min. Strokes per Minute
0
Shoe Material
Steel
Variable Speed
Yes
Pivoting Head
Yes
Battery Model No.
823ZF0
Charger Included
No
Case Included
No
Stroke Rate - Maximum
3,000
Includes Vibration Reduction
Vibration Reduction Included
Includes Battery
Battery Included
Motor Type
Brushless
Stroke Rate - Minimum
0
Speed Control
Variable
Includes Pivoting Head
Pivoting Head Included
Includes Case
Case Not Included
Includes Adjustable Shoe
Shoe Adjustable

Description

Reciprocating Saw Kit, Cordless, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Full-Size, Shoe Material Steel, Blade Clamp Type QUIK-LOK(R), Stroke Length 1 1/4 in, Stroke Type Orbital, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction Yes, Tool Length 18 7/8 in, Tool Weight 8.8 lb, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Voltage 18 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.