M18 FUEL SURGE 1/4" Hex Hydraulic Driver Kit + M18 FUEL 1/2" Hammer Drill/Driver
Mfr # 2760-22, 2904-20
Zoro # G506439202
product price:Â $583.99
/ea
Free Shipping & Returns
Key Features
Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver
Battery Capacity
5.0 Ah
Number of Tools
2
Includes
(1) Belt Clip, (1) Bit Holder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2760-22, 2904-20
Zoro #
G506439202
UPC #
045242352975
Country of Origin
Viet Nam
Dimensions
Hammer Drill - Chuck Size
1/2 in
Drive Size
1/4 in, 1/2 in
Impact Driver - Drive Size
1/4 in, 1/2 in
Description
Hydraulic Driver Kit, Cordless Tools Included Hammer Drill, Impact Driver, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity 5.0 Ah, Includes (1) Belt Clip, (1) Bit Holder, Tool Brand Milwaukee, Series M18(TM), Battery Included 35GJ99, Number of Batteries Included 2, Battery Model No. 35GJ99, Battery Series M18(TM) REDLITHIUM(TM), Charger 23Y581, Charger Included 23Y581, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.