M18 FUEL SURGE 1/4" Hex Hydraulic Driver + M18 CP2.0 Battery

  • Mfr # 2760-20, 48-11-1820

  • Zoro # G805258450


product price:  $319.60
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/4 in
Max. Torque
450 in-lb
Includes
(1) Battery, (1) Belt Clip, (1) Bit Holder
Battery Capacity
2.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2760-20, 48-11-1820
Zoro #
G805258450
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
1/4 in
Overall Length
5 in

Details

Voltage
18 V DC
Max. Torque
450 in-lb
Includes
(1) Battery, (1) Belt Clip, (1) Bit Holder
Battery Capacity
2.0 Ah
Number of Batteries Included
1
Power Source
Cordless
Impacts per Minute
4,000 ipm
Free Speed
3,000 RPM
Brushless Motor
Yes
Number of Speed Settings
4
Green Environmental Attribute
Product is Rechargeable
Battery Model No.
38D765
Handle Type
Pistol Grip
Wireless Tool Tracking
No
Series
M18
Charger Included
No
Cordless Tools Included
Hydraulic Driver
Impact Sound Level
Not Specified
Standards
UL Listed
Tool Weight
2.3 lb
Drive Configuration
Straight
Case Included
No
Features
Four Custom Performance Profiles, Power State(TM) Brushless Motor, Redlink Plus Intelligence
Cordless Tool Kit Contents
(1) Bare Tool; (1) Battery
Number of Tools
1
Impact Rated
Impact Rated
Vibration Level
Not Specified
Built-In Light
Yes
Battery Series
M18(TM) REDLITHIUM(TM)
Collett
1/4 in Hex
Motor Type
Brushless
No Load Speed
3,000 RPM
Drive Shape
Hex
Tool Series
M18(TM)
Torque - Maximum
450 in-lb

Description

Driver, Voltage 18 V DC, Max. Torque 450 in-lb, Series M18, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 2.0 Ah, Features Four Custom Performance Profiles, Power State(TM) Brushless Motor, Redlink Plus Intelligence, Tool Weight 2.3 lb, Includes (1) Battery, (1) Belt Clip, (1) Bit Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.