M18 FUEL SURGE 1/4" Hex Hydraulic Driver + M18 FUEL HACKZALL Kit

  • Mfr # 2719-21, 2760-20

  • Zoro # G410534666


product price: $533.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Stroke Length
7/8 in
Max. Strokes per Minute
3,000
Features
Brushless Motor, One-Handed, Pivoting Shoe, Variable Speed Trigger
Adjustable Shoe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2719-21, 2760-20
Zoro #
G410534666
UPC #
045242502974
Country of Origin
Viet Nam

Dimensions

Stroke Length
7/8 in
Tool Length
6 1/2 in
Overall Length
6 1/2 in

Details

Item
Reciprocating Saw Kit
Voltage
18 V DC
Max. Strokes per Minute
3,000
Features
Brushless Motor, One-Handed, Pivoting Shoe, Variable Speed Trigger
Adjustable Shoe
Yes
Power Source
Cordless
Stroke Type
Straight
Tool Weight
4.2 lb
Blade Clamp Type
Lever Lock
Blade Type
1/2" Universal Tang
Application
General Purpose
Standards
UL Listed
Tool Style
Compact
Battery Capacity
5 Ah
Includes
Contractor Bag, M18(TM) XC5.0 REDLITHIUM Battery Pack, M18(TM)/M12(TM) Multi Voltage Charger
Handle Type
Pistol Grip
Vibration Reduction
Yes
Cordless Tool Kit Contents
(1) Battery, (1) Charger, (2) Bare Tools
Brushless Motor
Yes
Number of Batteries Included
1
Charger Model
23Y581
Battery Model No.
35GJ99
Pivoting Head
Yes
Case Included
Yes
Battery Series
M18(TM) REDLITHIUM(TM)
Min. Strokes per Minute
0
Charger Included
Yes
Blade Shank Type
Universal
Shoe Material
Metal
Variable Speed
Yes
Wireless Tool Tracking
No
Includes Case
Case Included
Includes Battery
Battery Included
Includes Adjustable Shoe
Shoe Adjustable
Speed Control
Variable
Motor Type
Brushless
Includes Pivoting Head
Pivoting Head Included
Includes Vibration Reduction
Vibration Reduction Included
Stroke Rate - Minimum
0
Stroke Rate - Maximum
3,000

Description

Reciprocating Saw Kit, Cordless, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Compact, Shoe Material Metal, Blade Clamp Type Lever Lock, Stroke Length 7/8 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction Yes, Tool Length 6 1/2 in, Tool Weight 4.2 lb, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Battery, (1) Charger, (2) Bare Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.