M18 FUEL SURGE Driver Kit +M18 FUEL HTIW

  • Mfr # 2760-22, 2967-20

  • Zoro # G215079119


product price: $653.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Hydraulic Driver, Impact Wrench
Battery Capacity
5.0 Ah
Number of Tools
2
Includes
(1) Belt Clip, (1) Bit Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2760-22, 2967-20
Zoro #
G215079119
UPC #
045242352975
Country of Origin
Viet Nam

Dimensions

Impact Wrench - Sq. Size
1/2 in
Impact Wrench - Drive Size
1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Hydraulic Driver, Impact Wrench
Battery Capacity
5.0 Ah
Number of Tools
2
Includes
(1) Belt Clip, (1) Bit Holder
Series
M18(TM)
Battery Included
35GJ99
Battery Series
XC
Charger
23Y581
Number of Batteries Included
2
Impact Wrench
809JL5
Battery Model No.
35GJ99
Power Source
Cordless
Cordless Tool Kit Contents
(2) Bare Tools; (2) Batteries; (1) Charger
Included Fastening Tools
High Torque Impact Wrench; Hydraulic Driver
Charger Included
Yes
Impact Driver
49JV03
Case Included
(1) Carrying Case
Wireless Tool Tracking
No
Impact Wrench - Fastening Torque
1,200 ft-lb
Item
Cordless Combination Kit
Impact Driver - Torque Range
450 in-lb
Includes Case
Case Included
Impact Driver - Maximum Torque
450 in-lb
Tool Series
M18(TM)
Battery Chemistry
Li-Ion
All Product Types Included
Drill/Driver, Impact Wrench

Description

Cordless Combination Kit, Cordless Tools Included Hydraulic Driver, Impact Wrench, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity 5.0 Ah, Includes (1) Belt Clip, (1) Bit Holder, Tool Brand Milwaukee, Series M18(TM), Battery Included 35GJ99, Number of Batteries Included 2, Battery Model No. 35GJ99, Charger 23Y581, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools; (2) Batteries; (1) Charger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.