M18 FUEL SWITCH PACK Sectional Drum Machine w/ 1/2" Cable + M12 AIRSNAKE Drain Cleaning Air Gun Kit

  • Mfr # 2775C-222, 2572B-21

  • Zoro # G4612734


product price:  $1,927.99
/ea
Free Shipping & Returns

Key Features

Max. Run
100 ft
Voltage
18 V
Chuck Type
Keyless
Includes
(2) Switch Pack Drums with Anchor Cable, (2) Inner Coupling Cables, (4) Cable Head Attachments, Pin Key, 1 in to 4 in Drain Plug, Drain Shroud Attachment, (3) Straight Connectors, 15 Degrees Offset Connector, Toilet Seal Attachment, M12(TM) Airsnake(TM) 10 in Extension, Case
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2775C-222, 2572B-21
Zoro #
G4612734
UPC #
-
Country of Origin
China

Dimensions

Cable Size
1/2 in x 50 ft, 3/8 in x 35 ft, 5/16 in x 50 ft, 5/8 in x 50 ft
Minimum Drain Line Inside Diameter
1 1/4 in
Cable Length Included - Cable A
50 ft
Cable Diameter Included - Cable B
3/8 in
Cable Length Included - Cable C
50 ft
Cable Length Included - Cable B
35 ft
Maximum Drain Line Inside Diameter
3 in
Cable Diameter Included - Cable C
5/16 in
Cable Diameter Included - Cable A
1/2 in

Details

Max. Run
100 ft
Voltage
18 V
Chuck Type
Keyless
Includes
(2) Switch Pack Drums with Anchor Cable, (2) Inner Coupling Cables, (4) Cable Head Attachments, Pin Key, 1 in to 4 in Drain Plug, Drain Shroud Attachment, (3) Straight Connectors, 15 Degrees Offset Connector, Toilet Seal Attachment, M12(TM) Airsnake(TM) 10 in Extension, Case
Standards
UL Listed
Operating Speed
0 to 500 RPM
Number of Tools
3
Drain Line Capacity I.D.
1-1/4 in to 3 in
Series
M18™
Drum Characteristics
Fully Enclosed Drum
Power Source
Cordless
Included Charger
23Y581
Cable Lock Mechanism
Yes
Item
Drain Gun Kit
Green Environmental Attribute
Product is Rechargeable
No. of Batteries Included
2
Battery Capacity
5.0 Ah
Battery Pack Replacement
35GJ99
Charger Replacement
23Y581
Battery Included
35GJ99
Brushless Motor
Yes
Cordless Tool Battery Type
Li-Ion
Corded/Cordless
Cordless
Drum Style
Fully Enclosed Drum
Maximum Operating Speed
500 RPM
Charger Model Number
23Y581
Includes Batteries
Yes
Number of Augers Included
3
Maximum Run
100 ft
Number of Batteries Included
2
Battery Model Number
35GJ99

Description

Drain Gun Kit, Maximum Drain Line Inside Diameter 3 in, Minimum Drain Line Inside Diameter 1 1/4 in, Cable Diameter Included - Cable A 1/2 in, Cable Length Included - Cable A 50 ft, Cable Diameter Included - Cable B 3/8 in, Cable Length Included - Cable B 35 ft, Number of Augers Included 3, Battery Capacity 5 Ah, Power Source Cordless, Battery Model Number 35GJ99, Cable Diameter Included - Cable C 5/16 in, Cable Length Included - Cable C 50 ft, Charger Model Number 23Y581, Chuck Type Keyless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.